Beli waterproof adhesive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Waterproof Adhesive TapeDeskripsi:Ideal for first aid maintenance of damaged truck seats (vinyl chloride or cotton canvas) Damage repair for outdoor sheets and vinyl chloride tents. Ideal for repairing partitions in factories.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Width (mm): 140
- Thickness (mm): 0.68
- Color: Green
- Type: Canvas type
- Length (m): 24
- Material (foundation cloth): Polyester + PVC resin
- Package Weight (g): 2900
- Nitoms Waterproof Aluminum Adhesive Tape (Butyl)Deskripsi:-Can prevent crevices and leakage easily only by pasting it.-For waterproof and repair of roof materials and galvanized iron plates.atribut:
- Color: Silver
- Thickness (mm): 0.5
- Viscosity (N/mm): 10.8/10
- Tensile Strength (N/mm): 32/10
- Working Temperature Range (°C): -15 to 60
- Adhesive Materials: Rubber
- Base Material: Soft Aluminium Foil+Polyester Film
- Purpose of Use: For waterproof and repair of roof materials and galvanized iron plates.
- W x L (mm x m): 75x5
- NITTO Waterproof Sealing Tapeatribut:
- Color: Black
- PYOLAN Waterproof Sealing TapeDeskripsi:-A non toluene type waterproof tape which is a type to respond to sick house syndromes.-As it uses acrylic adhesive, it doesn't swell moisture permeable/waterproof sheets.-For joints of insulator.-For waterproof around frames.-Single-sided Type.atribut:
- Thickness (mm): 0.22
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- Purpose of Use: For joints of insulator. For waterproof around frames.
- Tensile Strength (N/10mm): 60
- Viscosity (N/10mm): 16
- NICHIFU Waterproof Type Crimp Sleeve (SB Type)atribut:
- Operating Temperature Range: 105°C (Max)
- Characteristics: Waterproof, oilproof, earthquake resistant, dustproof
- Rated Voltage: AC600V
- Type: Waterproof type crimp sleeve
- TRUSCO Waterproof Sealing Tapeatribut:
- Color: Black
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
- DIATEX Pioline Protective Adhesive Tape Y-09-GRatribut:
- Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
- Color: Green
- Length (m): 25
- Thickness (mm): 0.16
- Adhesive Strength (N/10mm): 4.8
- Tensile Strength (N/10mm): 54
- TRUSCO Waterproof Sealing Tapeatribut:
- Color: Black
- Tape Length (m): 2
- Base Material: Special foam rubber (EPDM)
- Adhesive Power (N/10mm): 4.6
- Adhesive: Acrylic
- TRUSCO Waterproof Sealing SheetDeskripsi:-High performance sealing material with adhesive tape on EPDM foam excellent in durability and weather resistance.-For waterproof/airtight/soundproof/insulation.atribut:
- Color: Black
- Viscosity (N/mm): 4.6/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
- W x L (mm x m): 500x1
- monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)Deskripsi:Produk ini juga sering disebut dengan Lakban Waterproofatribut:
- Release Paper: There
- Adhesive: Butyl rubber adhesive
- Product Name of Hazardous Material: Synthetic resins and others
- Types of Hozardous Materials: Specified combustibles
- Base Material: Nonwoven fabric
- Characteristics: Waterproof
- Tape Length (m): 20
- Tape Thickness (mm): 0.45
- Adhesive Power (N/10mm): 7.84
- Tensile Strength (N/10mm): 9.8
- KOYO KAGAKU Isolasi Bolak Balik Waterproof (Double Tape)atribut:
- Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 50
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 12N/10mm
- TRUSCO EPDM Rubber Waterproof Sealing TapeDeskripsi:-Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.-For filling gap under shutter.-For dustproof/waterproof/airtight/soundproof/insulation.atribut:
- Color: Black
- Thickness (mm): 20
- Viscosity (mm): 8.3N/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- Purpose of Use: For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
- W x L (mm x m): 50x3.5
- Nitoms Aluminum Adhesive TapeDeskripsi:-Uses gloss aluminum material which is excellent in water resistance and weather resistance and also has a clean finish.-Can perfectly fit even on uneven surfaces and curved faces and it can be used outdoors.-For crevice sealing around wet areas such as sink stands.-Waterproof and repair of metal roofs, outside walls, etc.-For metal duct repair.atribut:
- Color: Silver
- Thickness: 0.1mm
- Viscosity: 5.68N/10mm
- Tensile Strength: 14.7N/10mm
- Working Temperature: 10 to 80 degree C
- Adhesive Materials: Acrylics
- Base Material: Soft Aluminium Foil
- KINIK Waterproof Abrasive Paperatribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- SEKISUI Waterproof Sealing Tape No.740Deskripsi:-The work efficiency improves because of the good hand cuttability and light tape drawing.-Special acrylic adhesive is used, easy-to-paste even in winter, and it doesn't contaminates your hands.-For fixing moisture permeable/waterproof sheet.-For fixing joints of insulator panels.-Single-sided Type.atribut:
- Thickness (mm): 0.16
- Base Material: PET
- Adhesive Materials: Acrylics
- Purpose of Use: For fixing moisture permeable/waterproof sheet. For fixing joints of insulator panels.
- Tensile Strength (N/10mm): 34
- Viscosity (N/10mm): 8.1
- Nitoms Isolasi Bolak Balik Strong Waterproof (Double Tape)Deskripsi:-A double-coated tape for waterproofing which is used as a building material.-Weatherproof and waterproof type, and has waterproof and moisture proof effect.-Adheres to metal surfaces and rough surfaces.-Pasting of various waterproof sheets and interior materials of sash frames etc.atribut:
- Color: White
- Thickness (mm): 1
- Viscosity (N/mm): 14.9/10
- Base Material: Cotton Cloth
- Adhesive Materials: Butyl Rubber
- Purpose of Use: Pasting of various waterproof sheets and interior materials of sash frames etc.
- W x L (mm x m): 50x10
- monotaro Waterproof Sheet For Canvas Sheet Repair With Excellent Durability 140Mm X 200MmDeskripsi:Track sheet (PVC canvas, cotton canvas) repair of the damaged part of, surface repair of tents and outdoor sheet of PVC-based materials, repair of the partition sheet in the factory.atribut:
- Type: Canvas type
- Thickness (mm): 0.7
- Width (mm): 140
- Length (mm): 200
- Material (base fabric): Polyester + PVC
- Length (m): 0.2
- Working procedure: 1. Measure the size of the repaired portion on a plane, please cut with scissors or cutter a repair patch to the size required for each paper. At that time, it is appropriate up 20 to 30 percent of the area of the repair part. Cut out portions, please c
- NITTO Isolasi Bolak Balik Waterproof (Double Tape)Deskripsi:-As special adhesive with main material of synthetic rubber is applied thickly, demonstrates excellent adhesion and waterproofness.-As the tape is excellent in weather resistance, the waterproofness maintains forever and the performance is not influenced by climate change.-Another works can be produced for only width direction.-For temporary fastening and waterproof of sheet metal.-For bonding of artificial turf.atribut:
- Color: Black
- Thickness: 1mm
- Viscosity: 21.2N/10mm
- Base Material: Staple Fiber
- Adhesive Materials: Rubber
- Nitoms Paint Aluminum Adhesive TapeDeskripsi:-The aluminum surface has special coating, which can be finished with water or oil based paint.-Can be painted according to the used parts, and the color can be matched also.-Uses aluminum material which is excellent in water resistance and weather resistance and also has a clean finish.-Sealing of crevices, waterproof and repair of metal roof, outside walls, etc, and sealing of air-conditioning duct.atribut:
- Color: Silver
- Thickness: 0.1mm
- Viscosity: 5.88N/10mm
- Base Material: Soft Aluminium Foil, Nitrocellulose
- Adhesive Materials: Acrylics
- W x L: 50mmx10m
Daftar Harga waterproof adhesive Terbaru December 2025
| monotaro Waterproof Adhesive Tape | Rp2.399.900 |
| Nitoms Waterproof Aluminum Adhesive Tape (Butyl) | Rp369.900 |
| NITTO Waterproof Sealing Tape | Rp50.900 |
| PYOLAN Waterproof Sealing Tape | Rp189.900 |
| NICHIFU Waterproof Type Crimp Sleeve (SB Type) | Rp759.900 |
| TRUSCO Waterproof Sealing Tape | Rp34.900 |
| DIATEX Pioline Protective Adhesive Tape Y-09-GR | Rp33.900 |
| TRUSCO Waterproof Sealing Tape | Rp39.900 |
| TRUSCO Waterproof Sealing Sheet | Rp599.900 |
| monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape) | Rp57.900 |
Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)




















































































































































/P103028013-1.jpg)


/P102913556-1.jpg)




/P102238714-1.jpg)
/P102027332-1.jpg)




/P103030203-1.jpg)

/P102774841-1.jpg)