Nitoms Waterproof Aluminum Adhesive Tape (Butyl)

Sebelum PPN:
Rp489.900
Spesifikasi
ColorSilver
Thickness (mm)0.5
Viscosity (N/mm)10.8/10
Tensile Strength (N/mm)32/10
Working Temperature Range (°C)-15 to 60
Adhesive MaterialsRubber
Base MaterialSoft Aluminium Foil+Polyester Film
Purpose of UseFor waterproof and repair of roof materials and galvanized iron plates.
W x L (mm x m)75x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can prevent crevices and leakage easily only by pasting it.
-For waterproof and repair of roof materials and galvanized iron plates.

Ulasan Produk

Tidak ada ulasan