KOYO KAGAKU Isolasi Bolak Balik Waterproof (Double Tape)

Sebelum PPN:
Rp219.900
Spesifikasi
MaterialBase material:Polyethylene Cross, Adhesive:Acrylic type
ColorBlack
Width (mm)50
Length (m)20
Thickness (mm)0.23
Adhesive Strength12N/10mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be easily cut by hand.The adhesive is of non-toluene type taking the environment into consideration.It has a powerful adhesion to the rough surface throughout the summer and winter.It strongly adheres to the moisture-permeable sheet airti

Ulasan Produk

Tidak ada ulasan