Non Brand Digital Pocket Thermometer

Sebelum PPN:
Rp219.900 - Rp979.900
Spesifikasi
UNSPSC41112213
Accuracy±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
ApplicationFood Production
Auto Power OFFYes
BacklitNo
Digit Height (inch)0.25
Digital DisplayDisplay with 4-Digit LCD - 1/4 in Digit Height
Display Height (inch)0.3
Display Size H x W (inch)0.3x0.75
Display TypeLCD
Display Width (inch)0.75
Food SafeYes
Maximum Temperature (°C)300
Maximum Temperature (°F)572
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
NSF RatedNo
Number of Digits4
Quick ReadingYes
Resolution (°F/°C)0.1/0.1
Scale TypeDigital
Temperature Range (°F/°C)-58 to 572/-50 to 300
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Digital Pocket Thermometer Side Reading Pen Style Body Style Pen -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C Stem Length 4.75 in NSF Rated No Includes NIST-Traceable Certificate No Accuracy +/-1 Degrees C (-20 Degrees to 120 Degrees C) +/-2 Degrees C (-50 Degrees to -20 Degrees C/120 Degrees to 200 Degrees C) +/-3 Degrees C (Otherwise) 0.3 in H x 0.75 in W Display with 4-Digit LCD - 1/4 in Digit Height Folding Stem No Quick Reading Yes Digital

Ulasan Produk

Tidak ada ulasan