Beli water pressure regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.099.900

    Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Deskripsi:
    These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Parker FRL system.
    atribut:
    • UNSPSC: 27131603
    • Adjustment Mechanism Material: Steel
    • Air Inlet Gender: Female
    • Air Outlet Gender: Female
    • Air Outlet Type: NPT
    • Body Material: Aluminium or Zinc
    • For Fluid Type: Air
    • For Substance Type: Air
    • Minimum Regulated Pressure (psi): 2
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Gauge Port Size (inch): 1/4
    • Pressure Gauge Port Type: NPT
    • Regulator Type: Relieving
    • Seal Material: Nitrile
  2. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  3. FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)
    Mulai

    Rp919.900

    FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)
    atribut:
    • Series: MS
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  4. FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)
    Mulai

    Rp519.900

    FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)
    atribut:
    • Size: 2
    • Series: MS
    • Storage Temperature (°C): -5 to 50
    • Medium Temperature (°C): -5 to 50
    • Ambient Temperature (°C): -5 to 50
    • Max. Pressure Hysteresis (bar): 0.25
    • Pressure Regulation Range (bar): 0.5 to 7
  5. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  6. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  7. ASCO General Purpose Solenoid Valve
    Mulai

    Rp2.699.900

    ASCO General Purpose Solenoid Valve
    Deskripsi:
    2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
  8. ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp779.900

    ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)
    atribut:
    • Gauge Outer Diameter (mm): 42
    • Included Accessories: Mounting bracket x 1, cap screw x 1
    • Minimum Scale (MPa): 0.05
    • Screw Size: Rc1/4 (connection port), Rc1/8PT (gauge mounting part)
    • Size (mm): W42xD75xH95(with gauge)
    • Suitable Air Pressure (MPa): 0 to 1
  9. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  10. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  11. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  12. SPEEDAIRE Filter, Regulator & Lubricator (FRLs)
    Mulai

    Rp1.299.900

    SPEEDAIRE Filter, Regulator & Lubricator (FRLs)
    Deskripsi:
    These FRLs by Speedaire are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
    atribut:
    • UNSPSC: 27131604
    • Adjustment Location: Top
    • Adjustment Mechanism: Knob
    • Adjustment Mechanism Material: Reinforced Nylon
    • Air Flow Direction: Left to Right
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Gender: Female
    • Air Outlet Type: NPT
    • Drain Included: Yes
    • Drain Type: Manual
    • Filter Rating (micron): 5
    • Filter Type: Particulate
    • For Fluid Type: Compressed Air
    • For Substance Type: Air
    • Minimum Operating Pressure (MPa): 0.05
    • Minimum Operating Temperature (°C): 5
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Control Type: Relieving
    • Pressure Gauge Port Gender: Female
    • Pressure Gauge Port Type: NPT
    • Recommended Lubricant: ISO VG 32
    • Seal Material: Rubber
    • Series: Heavy Duty
    • Sight Dome Included: Yes
    • Sight Gauge Included: Yes
  13. BOSCH Bullet Camera (Kamera Pengawas)
    Mulai

    Rp15.999.900

    BOSCH Bullet Camera (Kamera Pengawas)
    atribut:
    • Resolution (MP): 2
    • IP Rating: IP66
    • Impact Protection (EN 50102): IK10
    • Built-in IR (ft): 98
    • Built-in IR (m): 30
    • Field of View Wide (°): 33 to 104
    • Frame Rate (fps): 20 to 30
    • Lens Focal Length (mm): 3.20 to 10
    • Minimum Illumination in Color (lx): 0.06
    • Minimum illumination in Monochrome (lx): 0.02
    • Operating Temperature (°C): -30 to 50
    • Operating Temperature (°F): -22 to 122
    • Resolution: 1280x1024; 1280x720; 768x432; 640x480; 720x480
    • Sensor Type: 1/2.8 inch CMOS
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  14. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  15. Yashima Denko Cover Lid for Outdoor Waterproof
    Mulai

    Rp219.900

    Yashima Denko Cover Lid for Outdoor Waterproof
    atribut:
    • Material: Stainless SUS304
  16. VICTOR Gas Regulator (Regulator Gas)
    Mulai

    Rp4.399.900

    VICTOR Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  17. FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara)
    Mulai

    Rp979.900

    FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara)
    atribut:
    • Series: MS
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
Daftar Harga water pressure regulator Terbaru October 2026
Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)Rp2.099.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)Rp919.900
FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)Rp519.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
NIHONSEIKI Regulator (Regulator Tekanan Udara)Rp1.199.900
ASCO General Purpose Solenoid ValveRp2.699.900
ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)Rp779.900
TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Rp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)