VICTOR Gas Regulator (Regulator Gas)

Sebelum PPN:
Rp4.399.900 - Rp55.999.900
Spesifikasi
Body MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
Feature
Gas Regulator Maximum Gauge Outlet Pressure 4 000 psig Number of Stages Single Stage Compatible Gas Type Argon Helium Nitrogen Control Type Knob Inlet Connection Type NGO Inlet Connection Gender Male Inlet Connection Size 0.965 In.-14 Outlet Pressure (Maximum) 150 psig Outlet Connection Gender Female Outlet Connection Size 5/8 In.-15 Outlet Connection Type UNF Body Material Brass Diaphragm Material Stainless Steel CGA Number CGA 580 Application General Purpose

Ulasan Produk

Tidak ada ulasan