Beli water meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Water Meter Flange PN 10atribut:
- Material: Cast Iron
- AMD Water Meteratribut:
- Size (mm): 15
- AMICO Meteran AirDeskripsi:Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
- Azbil Kimmon Mawarina Display Rotating Water Meteratribut:
- Ambient Temperature (°C): 55 or less
- Suitable fluid: Water
- Type Of Thread: Clean water
- Maximum Operating Pressure (MPa): 1
- Fluid Temperature (°C): 0.1-30 (Do not freeze)
- Ambient Humidity (% RH): 0~100
- Dimension H3 (mm): 70
- Display Function: Digital display, pointer display, pilot display (octagon)
- Display Part: (Rotation range) 330° (every 15° fixed angle)
- Font size: 1.8 times of NKDA type
- Maximum Display (m³): 9.999.9
- Minimum Scale (L): 1
- Mounting Direction: Horizontal
- ARITA Water Meter FlangeDeskripsi:Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%atribut:
- Connection: Flange PN 10
- Technical Data: ISO4064
- Itron Water Meter Multimag CybleDeskripsi:Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.atribut:
- Size (mm): 15
- Flugo Water Meteratribut:
- Size (inch): 2
- Onda Water Meter Flange PNDeskripsi:Sebagai alat pengukur pemakaian airatribut:
- Material: Cast Iron
- Onda Meteran Air Plastikatribut:
- Size (inch): 1/2
- Material: Plastik
- Dimensions (LxWxH) (mm): 165x102.5x117.5
- Weight (g): 1500
- YUTA Water Meter FL CI B&R (A)atribut:
- Size (inch): 2
- Itron Woltex M Water Meteratribut:
- Maximum Admissible Temperature (°C): 30
- AMICO Water Meteratribut:
- Maximum Reading (m³): 999999.99
- Minimum Reading (m³): 0.01
- Landtek Water Activity MeterDeskripsi:The Water Activity, mainly reflects the amount of free water in the state of food balance, the stability of food and the possibility of microbial reproduction, and the chemical, enzyme and physical changes that can cause the change of food quality. It is often used to measure the dryness enduring ability of the microorganisms. By measuring the water activity of food and selecting reasonable packing and storage methods, the use of preservatives can be reduced and the shelf life of food, grain and fruits and vegetables can be judged.
- Dwyer Water Flow Meteratribut:
- UNSPSC: 41112501
- PULSAFEEDER Paddlewheel FlowmeterDeskripsi:Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.atribut:
- Accuracy (%): ±1.5
- Cable Length (ft): 12
- Compatible Flow Material: Water
- Connection Type: NPT
- Display Type: Analog
- For Pipe Size (inch): 3/4 to 2
- Housing Material: Brass
- Includes Flow Rate Adjustment Knob: No
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Max. Viscosity (SUS): 31
- Maximum Media Temperature (°F): 105
- Maximum Operating Pressure (psi): 150
- Maximum Voltage (V) : 24 DC
- Media Temperature Range (°F): 35 to 105
- Minimum Media Temperature (°F): 35
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Natural Rubber
- Output Type: Scaled Pulse
- Product Type: Water Meter
- Rotor Material: Plastic
- Seal Material: Natural Rubber
- Standards: AWWA C-708
- Unit of Measure: Gallons
- Itron Woltex Hot Meter 150degrees C (Schlumberger)atribut:
- Size (inch): 6
- AMTAST Water Test MeterDeskripsi:Alat Uji Kualitas Air Digital AMTAST OCT-W2 adalah sebuah perangkat alat yang memiliki fungsi guna membantu pengguna menguji kualitas air. Alat ini dapat mengetahui 15 parameter pengujian kualitas air. Diantaranya : Amoniak, ph, oksigen dalam air, zata beracun, total chlorine, chlorine, kesadahan air, kekeruhan air dan lain-lain. Alat ini juga sudah menggunakan teknologi digital.Alat ini biasa digunakan secara umum di bidang aspek pertanian, perkebunan ataupun industri. Alat ini sendiri memiliki nilai akurasi yang baik sehingga akan menghasilkan hasil yang akurat dan mudah digunakan. Alat ini juga memiliki desain yang modern portabel yang akan memberikan kenyamanan kepada pengguna. Dengan adanya alat ini pengguna tidak perlu repot dalam melakukan pengukuran.atribut:
- Alarm Function: Ya
- Aluminium Carrying Case: Ya
- Cr 6+ (mg/L): 0.01 ~ 1.0 Waktu respon: 150 + 150 detik
- Cu (mg/L): 0.001-3.0 Waktu respon: 210 detik
- DO (mg/L): 0.5-20 Waktu respon: 180 detik
- FCL (Cl2) (mg/L): 0.02-1 Waktu respon: 60 detik
- Fe (mg/L): 0.01-5 Waktu respon: 30 + 120 detik
- NH3-N (mg/L): 0.04-8.0 Waktu respon: 120 detik
- Nitrit (N) (mg/L): 0.002-0.4 Waktu respon: 210 detik
- PO4 3 (mg/L): 0.02-1.2 Waktu respon: 180 detik
- S2 (mg/L): 0.004-0.35 Waktu respon: 150 detik
- Size (mm): 120x130x45
- Stability (%): RSD <0.5
- Total Alkalinity (CaCO3) (mg/L): 70 ~ 700 Waktu respon: 10 detik
- Total Hardness (CaCO3) (mg/L): 10 ~ 620 Waktu respon: 60 + 120 detik
- Wavelength (nm): 390-680
- pH (mg/L): 4.0-10.2 Waktu respon: instan
Daftar Harga water meter Terbaru March 2026
| Onda Water Meter Brass | Rp789.900 |
| Onda Water Meter Flange PN 10 | Rp2.899.900 |
| AMD Water Meter | Rp399.900 |
| AMICO Meteran Air | Rp649.900 |
| Azbil Kimmon Mawarina Display Rotating Water Meter | Rp1.599.900 |
| ARITA Water Meter Flange | Rp11.999.900 |
| Itron Water Meter Multimag Cyble | Rp1.099.900 |
| Flugo Water Meter | Rp3.799.900 |
| Onda Water Meter Flange PN | Rp6.899.900 |
| Onda Meteran Air Plastik | Rp709.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)































































































































































/p9P107697909-1.jpg)





/oyP103502898-1.jpg)