Endress Hauser Proline Promag D 10 Series Electromagnetic Flow Meter for Water (Meter Aliran)
#Grup produk P111928471
Sebelum PPN:
Rp87.999.900 - Rp98.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature Range (°C) | –40 to +60 |
|---|---|
| Ambient Temperature Range (°F) | –40 to +140 |
| Degree of Protection | Compact version: IP66/67, type 4X enclosure Sensor remote version (standard): IP66/67, type 4X enclosure |
| Digital Communications | HART, MODBUS RS485 |
| Display/Operation | LCD display with touch & auto rotate |
| Maximum Measurement Error | Volume flow (standard): ±0.5 % o.r. ± 1 mm/s (0.04 in/s) |
| Maximum Process Pressure | PN 16, Class 150, 10K |
| Measured Variables | Volume flow, mass flow |
| Measuring Principle | Electromagnetic |
| Measuring Range | 9dm³/min to 282m³/h (2.5gal/min to 1250gal/min) |
| Measuring/Application Task | Liquids |
| Media Temperature Range (°F) | Liner material polyamide: +32 to +140 |
| Medium Temperature Range (°C) | Liner material polyamide: 0 to +60 |
| Nominal Diameter Range | DN 25 to 100 (1 to 4inch) |
| Output | 4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA |
| Power Supply (V) | DC 24 AC 100 to 230 AC 100 to 230 / DC 24 (non-hazardous area) |
| Product Headline | Highly cost-effective wafer flowmeter with easy-to-use operation concept. For basic water applications, optimized for limited space and plastic pipe installations. |
| Sensor Housing Material | DN 25 to 100 (1 to 12\"): AlSi10Mg, coated |
| Transmitter Housing Material | Polycarbonat; AlSi10Mg, coated |
| Wetted Materials | Liner material polyamide: 0 to +60°C (+32 to +140°F) Electrodes: 1.4435 (316L) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Proline Promag D 10
electromagnetic flowmeter
5DBB50-AAADBKA0A3D3ZGAA1
Highly cost-effective wafer flowmeter with easy-to-use operation concept
Sensor Features
Easy, fast centering of the sensor – innovative housing construction. Energy‐saving flow measurement – no pressure loss due to cross section constriction. Maintenance‐free – no moving parts.
Short face-to-face length and low weight. Integrated ground disks made of stainless steel. International drinking water approvals.
Transmitter Features
Optimum usability – display with touch screen (HART and Modbus RS485 communication only) or operation with mobile devices and SmartBlue app. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
2-line display with push buttons. Device as compact or remote version. HART.
electromagnetic flowmeter
5DBB50-AAADBKA0A3D3ZGAA1
Highly cost-effective wafer flowmeter with easy-to-use operation concept
Sensor Features
Easy, fast centering of the sensor – innovative housing construction. Energy‐saving flow measurement – no pressure loss due to cross section constriction. Maintenance‐free – no moving parts.
Short face-to-face length and low weight. Integrated ground disks made of stainless steel. International drinking water approvals.
Transmitter Features
Optimum usability – display with touch screen (HART and Modbus RS485 communication only) or operation with mobile devices and SmartBlue app. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
2-line display with push buttons. Device as compact or remote version. HART.
Feature
Easy, fast centering of the sensor – innovative housing constructionEnergy-saving flow measurement – no pressure loss due to cross section constriction
Maintenance-free – no moving parts
Optimum usability – operation with mobile devices and SmartBlue app or display with touch screen
Simple, time-saving commissioning – guided parameterization in advance and in the field
Integrated verification – Heartbeat Technology
Use
Field of applicationThe wafer flowmeter Promag D is designed for all basic water applications where space is at a minimum. With its straightforward hard- and software design, Promag D 10 simplifies every step in its life cycle from engineering to servicing at usual Endress+Hauser quality. Heartbeat Technology enables measurement reliability and compliant verification.
The bidirectional measuring principle is virtually independent of pressure, density, temperature and viscosity.
For basic water applications; optimized for limited space and plastic pipe installations
Device properties
Short installation length and low weight
Integrated ground disks made of stainless steel
International drinking water approvals
System integration with HART, Modbus RS485
Flexible operation with app and optional display
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/d3P111928471-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
