Beli water flow switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Flow Switch /Paddle Styleatribut:
- CE-Compliant: None
- Thread Type: Rc
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- HONEYWELL Water Flow SwitchDeskripsi:APPLICATIONThe paddle type SPDT WFS series are designed to provide excellent performance where accuracy, reliability, and rugged construction are required used in liquid flow lines carrying water or any fluid neither harmful to brass and phosphor bronze nor classified as a hazardous fluids.They can be wired to close one circuit and open a second circuit when liquid flow either exceeds or drops below the adjusted flow rate. The WFS series are recommended for liquid pressure and temperature as mentioned below and must not be used on lines carrying liquids below 0 C degree. These series may be used on liquids with high salt or chlorine content but is not for use in hazardous atmospheres. They may be also used outdoors but must be protected from weather or splashing water. All series WFS flow switches are designed for use only as operating controls.Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of user to add safety devices that protect against, or supervisory systems that warn of control failure.atribut:
- Bellows Life: 500K Cycle
- Contact Point Life: 1000K Cycle
- Insulation Resistance: Over 100Ω, DC500VM
- Operating Pressure (kPa): 981
- Temperature of Fluid (°C): Max. 100
- Withstand Pressure (kPa): 1717
- Withstand Voltage (V) : AC1500 (1minute)
- TACO Paddle Flow SwitchDeskripsi:Insertion-style paddle flow switches detect and control the flow of liquids traveling in a system. Insertion-style switches penetrate perpendicularly into a pipe segment within a system and, in most cases, can be installed onto an active line, unlike panel-mounted or inline flowmeters.atribut:
- UNSPSC: 39121538
- Connection (inch): 1 NPT
- Connection Size (inch): 1
- Connection Type: NPT
- Contact Rating (DC) (A): 15 @125/250VAC
- Flow Rate (Minimum) (gpm): 4.5
- Flow-Switch Type: Paddle
- For Pipe Size (inch): 1
- Frequency (Hz): 60
- Housing/Body Material: Brass
- Maximum Media Temperature (°F): 250
- Nameplate Voltage (V): 125
- Overall Height (inch): 4.7
- Overall Length (inch): 3.5
- Overall Width (inch): 3.7
- Phase: Single
- Set Point Configuration: Adjustable
- Standards: CE Certified; CSA Certified; UL Listed
- Switch Position: Normally Open
- Switch Type: SPDT
- Wetted Material: Brass; EPDM; Fluorosilicone; Stainless Steel
- Nihon Seiki Flow SwitchDeskripsi:-A diaphragm type flow switch with less malfunction.atribut:
- Connection Port Diameter: Rc3/4
- Withstanding Pressure (MPa): 1
- Working Pressure (MPa): 0.03 to 0.5
- Working Flow Rate (L/minute): 10.0 to 50
- monotaro 3 Way Air Chuckatribut:
- Overall Length (mm): 132
- Surface Processing: Plating process
- Maximum Working Pressure (MPa): 1
- Connection Method: Coupler (PM 20)
- Material (Tips): (Main body) Zinc alloy, (Coupler/pipe) Steel
- TONATA Flow SwitchDeskripsi:Flow Switch / Waterflow Detector (Potter)Alat untuk mendeteksi aliran air pada instalasi fire system.atribut:
- Static Pressure (psi): 450
- Standard: UL/FM
- Nihon Seiki Flow SwitchDeskripsi:-A diaphragm type flow switch with less malfunction.atribut:
- Working Pressure: 0.03 to 0.5MPa
- withstanding Pressure: 1MPa
- Working Fluid: Fresh water
- Fluid Temperature: 5 to 60°C
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Waterplus Flow Switchatribut:
- Unit (A): 16
- Dwyer Paddle Flow SwitchDeskripsi:These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 39121538
- Connection Type: NPT
- Flow-Switch Type: Paddle
- Frequency (Hz): 50; 60
- Minimum Ambient Temperature (°F): -4
- Minimum Media Temperature (°F): -4
- Phase: Single
- Set Point Configuration: Adjustable
- Switch Position: Normally Closed; Normally Open
- TONATA Flow Switch JohnsonDeskripsi:PN: F61KB-11CPaddle: 4 pieceatribut:
- Connection (inch): Screw 1
- Maximum Liquid Pressure (PSIG): 150
- Maximum Liquid Pressure (kPa): 1034
- Maximum Liquid Temperature (°C): 121
- Maximum Liquid Temperature (°F): 250
- Minimum Liquid Temperature (°C): Zero
- Minimum Liquid Temperature (°F): 32
- York Pump Flowting Switchatribut:
- Size (inch): 1x3/4
- Sanwa Flowting SwitchDeskripsi:Bebas Cetak Cetekatribut:
- Inlet Pipe Diameter (inch): 1
- Voltage (V): 220 AC
- Power (W): Up to 400 maximum, recommended to operate at 220
- Operating Temperature (°C): 0-80
- Body Material: Copper/Brass
- Chamber Material: Reinforced Nylon
- Flow Rate (L/minute): 5-7
- Inside Spring Material: High Quality Stainless Steel
- SMC Flow Switch Paddle Type Flow Switch IF3 Seriesatribut:
- Withstand Pressure (MPa): 1.75
- Contact: 1ab
- Insulation Resistance (ohm): 100 or more (DC500 mega)
- Maximum Operating Pressure (MPa): 1
- Withstand Voltage (V/minute): AC1500
- monotaro Air ChuckDeskripsi:It is a short type that is convenient for connection, convenient for sockets, easy to use. Truck, passenger car, bike, bicycleatribut:
- Package Weight (g): 98
- Overall Length (mm): About 65
- Compatible: Dunlop valve / US valve
- Compatible Fluid: Air
- Material: Body: Brass / plug: Steel
- Maximum Working Pressure (MPa): 0.7
- Normal Working Pressure (MPa): 0.1-0.5
- Non Brand CSB/SWB Series Coil Springatribut:
- Color: Brown
Daftar Harga water flow switch Terbaru March 2026
| SMC Flow Switch /Paddle Style | Rp2.199.900 |
| Nihon Seiki Flow Switch | Rp3.199.900 |
| HONEYWELL Water Flow Switch | Rp1.099.900 |
| TACO Paddle Flow Switch | Rp4.099.900 |
| Nihon Seiki Flow Switch | Rp4.199.900 |
| monotaro 3 Way Air Chuck | Rp289.900 |
| TONATA Flow Switch | Rp2.899.900 |
| Nihon Seiki Flow Switch | Rp2.599.900 |
| TELEMECANIQUE SENSORS Limit Switch XCKP Series | Rp279.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp10.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Flow%20Switch/0iP108165018-1.jpg)

%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKP%20Series/96P103105330-2.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Flow%20Switch%20Johnson/dzP111128503-1.jpg)