Sebelum PPN:
Rp839.900
Spesifikasi
Cable EntryM18 Fitting
ColorWhite
Flow Rate Setting AdjustmentInternal srew
HousingABS
Liquid ApplicationsHot, chilled, well, pool; Brine or ethylene glycol
Liquid Temperature (°C)-20 to 120
Materials In Contact With FluidBrass
OutputSPDT 15(8A) 24/250VAC
Paddle MaterialStainless steel
Permissible Ambient Humidity10 to 90% RH, non-condensing
Permissible Ambient Temperature (°C)-40 to 85
ProtectionIP65
Sensing elementPaddle
Size (inch)1
Type of OperationOn/Off, single-stage, micro switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof liquid flow switches.

Application
Control and monitor liquid flow of boilers, pumps, etc., of heating, cooling, and air conditioning equipment.
Feature
- Flow control of water and normal media
- Renovated SPDT micro switch ensures the reliable switch function
- Setpoint adjustable
- Stainless steel paddle

Ulasan Produk

Tidak ada ulasan

Halaman Terkait