FORZA Stick Grounding
#Grup produk P111960699
Spesifikasi
| Detail Grounding Set (kV) | 20 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electrical Ratings :
-Continous Current (AMPS) : 400
-Fault Current 15 Cycles (AMPS) : 43.000
-Fault Current 30 Cycles (AMPS) : 30.000
Mechanical Ratings :
-Recommended Torque(.) : 250
-Main Line Range - Max : 2 O.D. Bus
-Main Line Range Min : #4 (0.232)
-Jumper Range Max. : 4/0 Grd. Cable with Plain Plug
-Jumper Range Min : #2 Grd. Cable with Plain Plug
-Weight : 2-3/8lb/1.1kg
-ASTM Designation : Type I, Class A Grade 5
*Rating With Twin Grounding Cables
Earth Lead
Extra flexible copper cable 25mm2 with transparant protective wire.
2 cables with length @ 2 mtr, 1 cable with length 12 mtr.
Jacketing is smooth, abrasion, weather and oil resistant.
In accordance with applicable ASTM Spesifications, marked with metric size.
Clear jacket (which allow visual inspection of strand condition) are ultravioletinhibited PVC.
Recomanded low temperature for PVC jacketed cable is 0oF.
Extra flexible cable, because of their extrafine strands.
Require termination ferrules when used with ground class.
Clear Jacket Copper Cable
Size (SQMM) : 25
Strands* : 2107
Diameter (mm) : 15.5
Approx. OD (mm) : 21.4
Approx Weight (Kg/m3) : 13.471
Earth Clamp
Quantity 1 unit
Electrical Ratings
Continous Current (AMPS) : 400
Fault Current 15 Cycles (AMPS) : 43.000
Fault Current 30 Cycles (AMPS) : 30.000
Mechanical Ratings
Recommended Torque (in. lb.) : 250
Main Line Range Max. : 1 Angles; 1 Flat
Main Line Range Min : 1/8
Jumper Range Max : 4/0 Grd. Cable with threaded std
Jumper Range Min : #2 Grd. Cable with threaded std
Weight Each : 2lb/0.9kg
ASTM Designation : Type I, Class A Grade 5
Ground Pin
Copper Steel Grounding Rod, length 1.5m
Quantity 1 unit
Carry Bag
Case for all accessories
-Continous Current (AMPS) : 400
-Fault Current 15 Cycles (AMPS) : 43.000
-Fault Current 30 Cycles (AMPS) : 30.000
Mechanical Ratings :
-Recommended Torque(.) : 250
-Main Line Range - Max : 2 O.D. Bus
-Main Line Range Min : #4 (0.232)
-Jumper Range Max. : 4/0 Grd. Cable with Plain Plug
-Jumper Range Min : #2 Grd. Cable with Plain Plug
-Weight : 2-3/8lb/1.1kg
-ASTM Designation : Type I, Class A Grade 5
*Rating With Twin Grounding Cables
Earth Lead
Extra flexible copper cable 25mm2 with transparant protective wire.
2 cables with length @ 2 mtr, 1 cable with length 12 mtr.
Jacketing is smooth, abrasion, weather and oil resistant.
In accordance with applicable ASTM Spesifications, marked with metric size.
Clear jacket (which allow visual inspection of strand condition) are ultravioletinhibited PVC.
Recomanded low temperature for PVC jacketed cable is 0oF.
Extra flexible cable, because of their extrafine strands.
Require termination ferrules when used with ground class.
Clear Jacket Copper Cable
Size (SQMM) : 25
Strands* : 2107
Diameter (mm) : 15.5
Approx. OD (mm) : 21.4
Approx Weight (Kg/m3) : 13.471
Earth Clamp
Quantity 1 unit
Electrical Ratings
Continous Current (AMPS) : 400
Fault Current 15 Cycles (AMPS) : 43.000
Fault Current 30 Cycles (AMPS) : 30.000
Mechanical Ratings
Recommended Torque (in. lb.) : 250
Main Line Range Max. : 1 Angles; 1 Flat
Main Line Range Min : 1/8
Jumper Range Max : 4/0 Grd. Cable with threaded std
Jumper Range Min : #2 Grd. Cable with threaded std
Weight Each : 2lb/0.9kg
ASTM Designation : Type I, Class A Grade 5
Ground Pin
Copper Steel Grounding Rod, length 1.5m
Quantity 1 unit
Carry Bag
Case for all accessories
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Stick%20Grounding/jfP111960699-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
