Beli visor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. allsafe Clear Visor Polycarbonate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    allsafe Clear Visor Polycarbonate
    Deskripsi:
    8x15-1/2inch PC visor with aluminum bound, provides protection against foreign particles, chemical splash, heat and impact resistance. Use with bracket or headgear. Compliance: ANSI Z87+, CE EN166 and CSA Z94.3.
    atribut:
    • Size (inch x mm): 8x15 - 1/2x1
  2. CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  3. Interx Faceshield (Pelindung Wajah)
    17%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

    Interx Faceshield (Pelindung Wajah)
    Deskripsi:
    Faceshield with assorted color list
    atribut:
    • Material: Clear PET
  4. Petzl Helmet Vertex Comfortable (Helm Proyek)
    Mulai

    Rp2.399.900

    Petzl Helmet Vertex Comfortable (Helm Proyek)
    Deskripsi:
    The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.
    atribut:
    • Haid Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  5. LEGION Faceshield Helmet (Pelindung Wajah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp36.900

    LEGION Faceshield Helmet (Pelindung Wajah)
    Deskripsi:
    Mask and eye distance control valveBreathable sea surfaceRear regulator
    atribut:
    • Color: Yellow
    • Visor Material: PP Cap + PVC visor plastic faceshield
  6. KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    atribut:
    • Material: ABS
    • Type: Faceshield
  7. allsafe Ratchet Headgear
    Mulai

    Rp96.900

    allsafe Ratchet Headgear
    Deskripsi:
    With ABS browguard eliminates forehead injury, adjustable ratchet suspension and sweatband for adding comfort, tension knobs allows flip-up visor to be positioned as user wishes. Use with visor. Compliance: ANSI Z87.1, CE EN166 and CSA Z94.3
    atribut:
    • Color: Yellow
  8. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  9. KRISBOW Face Shield with Visor (Pelindung Wajah)
    Mulai

    Rp99.900

    KRISBOW Face Shield with Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  10. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
  11. Joplax ADFL Adapter
    Mulai

    Rp66.900

    Joplax ADFL Adapter
    Deskripsi:
    Eliminate metal parts to the limit, PP resin was made of more than 90% of material.
    atribut:
    • Mounting Port: Nozzle side Rc1/4, Main body side M14 x 1
  12. SAFETY JOGGER Sport Cador S3 Mid TLS High Cut Safety Sneakers (Sepatu Safety Sneakers)
    Mulai

    Rp969.900

    SAFETY JOGGER Sport Cador S3 Mid TLS High Cut Safety Sneakers (Sepatu Safety Sneakers)
    atribut:
    • Color: Black
    • Upper: Synthetic Nubuck
    • Lining: 3D-Mesh
    • Footbed: SJ foam footbed
    • Mid Sole: Steel
    • Outsole: PU/PU
    • Safety Standard: S3 / ESD, SRC
    • Toe Cap: Steel
  13. allsafe Aluminum Visor Bracket
    Mulai

    Rp119.900

    allsafe Aluminum Visor Bracket
    Deskripsi:
    All aluminum construction, aluminum grooved frame with spring coil, easy to install on helmet and sturdy. Positive stop hinge automatically holds visor in raised position. Use with visor. Compliance: ANSI Z87 and CE EN166
  14. TECHNO Faceshield And Visor (Pelindung Wajah)
    Mulai

    Rp83.900

    TECHNO Faceshield And Visor (Pelindung Wajah)
    Deskripsi:
    Faceshield and Visor "TECHNO" 0452- Visor Ringan dan kokoh, sehingga pekerja dapat dengan nyaman menggunakannya dalam waktu lama.- Inner visor memiliki sistem penguncian fastrack sehingga memudahkan dan lebih cepat dalam menyesuaikannya.- Inner visor, dapat disesuaikan pada semua ukuran kepala.- Pada depan inner, pada bagian depan inner dilapisi dengan spon yang membuat pemakai merasa nyaman.- Penguncian Visor, memiliki penguncian yang mudah saat memasang atau melepaskan visor.- Engsel Visor, memiliki engsel sehingga faceshield dapat dinaikkan atau diturunkan.- Memenuhi standar ANSI Z87.1- Faceshield meliki alumunium bond sehingga kokoh
    atribut:
    • Color: Clear & Yellow
    • Material Faceshield: Polycarbonate
    • Visor Material: Polypropelene
    • Alumunium Bound: YES
    • Height (inch): 8
    • Width (inch): 15 1/2
    • Thickness (mm): 1
    • Standard: EN 166:2002-04
  15. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  16. Jackson Safety Full Face Shield System (Pelindung Wajah)
    Mulai

    Rp719.900

    Jackson Safety Full Face Shield System (Pelindung Wajah)
    Deskripsi:
    The molded frame around the visor of these face shields adds stability against impact. The cover parts of the sides of the face to provide more complete coverage than standard face shields. They are often worn with appropriate eyewear when working with chemicals or projectiles that can come from the side.
    atribut:
    • Dielectric Protection: No
    • Headgear Material: Nylon
    • Suspension Adjustment Type: Ratchet
    • Visor color: Clear
  17. allsafe Safety/Protection Glasses Aldea Safety Spectacles (Kacamata Safety)
    Mulai

    Rp79.900

    allsafe Safety/Protection Glasses Aldea Safety Spectacles (Kacamata Safety)
    Deskripsi:
    - 9 base curved lenses provide excellent coverage and maximum field of vision, without the distraction of seams or traditional type side shields. - 3-position frame width adjustable design provides. - Soft nose pieces provides snug fitting. - High impact resistance and anti-scratch lens. - Lenses provide 99.9% of UV protection.
    atribut:
    • Frame: Polycarbonate
    • Lens: Polycarbonate
    • Sleeve: Nylon
    • Nose Piece: TPR
    • Screw: Stainless Steel
    • Temples: Polycarbonate
Daftar Harga visor Terbaru October 2026
allsafe Clear Visor PolycarbonateRp79.900
CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)Rp199.900
Interx Faceshield (Pelindung Wajah)Rp18.900
Petzl Helmet Vertex Comfortable (Helm Proyek)Rp2.399.900
LEGION Faceshield Helmet (Pelindung Wajah)Rp36.900
KRISBOW Head Gear and Face Shield (Pelindung Wajah)Rp97.900
allsafe Ratchet HeadgearRp96.900
Petzl Helmet Vertex Vent (Helm Proyek)Rp1.999.900
KRISBOW Face Shield with Visor (Pelindung Wajah)Rp99.900
Blue Eagle Faceshield Visor (Pelindung Wajah)Rp82.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)