CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp199.900
Spesifikasi
MaterialPolycarbonate (visor)
Visor Size (mm)220x200x170
Application Forprotection against foreign particles, chemical splash, dust and heat
Standards ApprovalsEN166

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Face Shield Helmet complete with Browgard and bullet shape Clear Visor
- Polycarbonate visor measures 220 x 200 x 170 mm
- Provides protection against foreign particles, chemical splash, dust and heat.
- Impact resistant, meet EN166 standard.

Visor and headgear not yet installed

Ulasan Produk