Beli viscosity cup di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Viscosity Cup IndustrialDeskripsi:Viscosity Cup Professionalatribut:
- Application: Painting
- Volume (cc): 36
- Hole Inside diameter (ID) (mm): 3.81 ± 0.05
- Ideal Testing range ( Mpa.s) (sec): 10-60
- Dimensions (LxWxH) (cm): 26x7x5
- ANEST IWATA Viscosity meteratribut:
- Overall Length (mm): 273
- Capacity (cc): 47
- Cup Diameter (mm): 46
- Height (mm): 61.5
- Material: Brass
- AS ONE Viscosity Cupatribut:
- Capacity (ml): 100
- Material: Body/aluminum, Orifice/brass
- TP GIKEN Zahn-Viscosity CupDeskripsi:This instrument measures the viscosity of paints, chemicals, pigments, and other liquids quickly and easily. It determines the viscosity of a cup of approximately 50cc by measuring the time it takes for a sample to flow out of the orifice.atribut:
- Standard: ASTMD-1084
- Orifice Diameter (mm): 4.3
- Range (CP): 200-900
- Dimensions (mm): About φ43 x 350
- Flow Down Time (s): 20-65
- Hanna Instruments GroLine Hydroponics pH TesterDeskripsi:The HI98115 is a GroLine pH tester with advanced features for the measurement of pH in hydroponic nutrient solutions. The HI98115 is a very simple meter to operate with all functions including turning on/off and calibration are performed with a single button. The HI98115 features a replaceable HI1271 pH electrode that can be changed when needed without having to buy a new meter. The HI98115 is supplied complete with a carrying case and calibration solutions.atribut:
- Battery Type/Life: 1.5V CR2032 (1) / approximately 1000 hours of continuous use
- Dimensions (mm): 50x174x21 (2x6.8x0.9\")
- Ordering Information: HI98115 is supplied with HI1271 pH electrode, pH 4.01 buffer solution sachet (2), pH 7.01 buffer solution sachet (2), electrode cleaning solution sachet (2), battery, quality certificate, and instruction manual in a carrying case.
- pH Accuracy: +/-0.2
- pH Calibration: Automatic, one or two points with three standard buffers available (pH 4.01, 7.01 and 10.01)
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95%
- Weight (g): 50 (1.8 oz.)
- pH Electrode: HI1271 pH electrode with screw type connector (included)
- pH Range: 0.00 to 14.00 pH
- pH Resolution: 0.01 pH
- COLE-PARMER Visocity Cupatribut:
- UNSPSC: 31160000
- BYK Gardner Visocity Cupatribut:
- UNSPSC: 31160000
- SHINWA Metric Rule 1mm Pitch(Hard Chrome Finish)atribut:
- Total LengthxWxThickness (mm): 175x15x0.5
- Nominal Dimension (mm): 150
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 1mm
- SHINWA Narrow Straight Scale SilverDeskripsi:It is a narrow and thin scale. The scale is engraved by etching and cannot be removed because it is black chrome plated. The quality is the same as the straightedge JIS standard. It can be used according to the curved surface. It can be used for R-shaped dimensioning and mounting on machines.atribut:
- Material: Stainless steel
- Scale Interval, Bottom (mm): 0.5
- Scale Interval, Top (mm): 1
- AMD Butt Fusion Welding Machine Manual SeriesDeskripsi:SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- Nescafe Kopi Instan 3in1 Goldatribut:
- Size (g): 20
- Packaging: 1box(10pcs)
- Non Brand Jasa Kalibrasi Viscosity Cupatribut:
- Calibration Type: Viscosity Cup
- Range Calibration (cP): 1000
Daftar Harga viscosity cup Terbaru March 2026
| KRISBOW Viscosity Cup Industrial | Rp479.900 |
| ANEST IWATA Viscosity meter | Rp1.099.900 |
| Prona Viscosity Cup | Rp529.900 |
| MANOLI Viscosity Measuring Cup | Rp629.900 |
| Meiji Viscosity Cup | Rp999.900 |
| AS ONE Viscosity Cup | Rp8.699.900 |
| TP GIKEN Zahn-Viscosity Cup | Rp6.499.900 |
| Hanna Instruments GroLine Hydroponics pH Tester | Rp1.899.900 |
| COLE-PARMER Visocity Cup | Rp5.999.900 |
| BYK Gardner Visocity Cup | Rp10.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/6oP105262240-1.jpg)