Beli ventilation duct di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu)atribut:
- Material: Base fabric:polyester tarpaulin, Surface machining:PVC sheet is laminated
- Duct Diameter (mm): 155
- Length (m): 2.5
- Main Body Material Thickness (mm): 0.35
- Compatible Ventilator Maximum Aperture Diameter (mm): 150
- Hardened Steel Wire (mm): 3.0
- Heat Resistant Temperature: -10degrees to 60degrees
- PM Cable Duct (Kabel Duct)Deskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- MASARU Cable Duct MK (Kabel Duct MK)Deskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- TRUSCO Aluminum Flexible DuctDeskripsi:-Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.atribut:
- Length (m): 10
- monotaro Flexible Duct (Selang Udara Fleksibel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Length (m): 5
- Compatible Duct (mm): Phi 320
- TRUSCO Aluminum Flexible Ductatribut:
- Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm
- Finishing Material: Aluminium foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm dry Aluminium laminate)
- Weight (kg): 2.3
- Length (m): 10
- Inner Diameter (phi mm): 210
- Outside Diameter D (phi mm): 212
- Allowable Temperature (degreeC): -20 - 80
- Allowable Bending Radius (mm): 110
- Applications: Duct for air intake and exhaust
- KRISBOW Ventilation Fan (Kipas Ventilator)atribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- Alco PVC Round Ducting (Pipa Ducting PVC Bulat)Deskripsi:ALCO merupakan produk Pipa dan Fitting Conduit uPVC yang berfungsi sebagai penyalur instalasi listrik dan pelindung kabel untuk di dalam permukaan dinding ataupun tanah. dengan kualiatas HIGH IMPACT tidak mudah pecah.
- monotaro Aluminum Wire Duct HoseDeskripsi:Air conditioning and ventilation ducts of the building. Please do not use the exhaust of range hood is not a noncombustible.atribut:
- Pitch (mm): 18
- Maximum static pressure (Pa): Positive pressure 3000
- Length (m): 10
- Material: Aluminium
- Min Bend Radius: R = 1 / 20Dia
- Operating Temperature Range (°C): -30 to 250
- Wind Speed (m/s): Up to 30
Daftar Harga ventilation duct Terbaru October 2026
| KRISBOW Duct Ventilator (Kipas Exhaust Saluran) | Rp1.899.900 |
| Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu) | Rp7.099.900 |
| TRUSCO Flexible Duct (Selang Udara Fleksibel) | Rp3.399.900 |
| PM Cable Duct (Kabel Duct) | Rp15.900 |
| KOWA Cable Duct (Kabel Duct) | Rp659.900 |
| MASARU Cable Duct MK (Kabel Duct MK) | Rp419.900 |
| TRUSCO Aluminum Flexible Duct | Rp869.900 |
| monotaro Flexible Duct (Selang Udara Fleksibel) | Rp619.900 |
| TRUSCO Aluminum Flexible Duct | Rp1.399.900 |
| KRISBOW Ventilation Fan (Kipas Ventilator) | Rp2.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/moP101515816-3.jpg)
/P102004449-1.jpg)
/P102008782-1.jpg)
/9zP103074359-4.jpg)
/P102027295-1.jpg)
/P102756650-1.jpg)

/P101563183-1.jpg)

/opP101517889-8.jpg)

/3jP106380127-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)