Beli variable speed drives di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Variable Speed Drive (Inverter Drive Kecepatan Variabel)Deskripsi:Schneider Altivar ATV320 series VFDs have two formats: compact and book. Compact drives install into electrical cabinets or mount directly on the machine frame. Book drives have a slim profile and mount side by side with other devices to save space. These OEM drives are customizable to match the configuration of the original manufacturer and ensure consistent performance and proper installation. They are used with conveyors, carton packers, and woodworking equipment.
- Schneider Electric Variable Frequency Drive (Inverter VFD)Deskripsi:Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
- Schneider Electric Variable Speed Drive ATV340 EthernetDeskripsi:This Altivar 340 variable speed drive can feed 3-phase synchronous and asynchronous motors in open and closed loop control. Altivar Machine ATV340 drives are sized heavy duty as standard. It works at a rated power up to 45kW / 60hp and a rated voltage from 380V to 480V AC. ATV340 has been designed to meet the needs of applications for harsh environments, such as vibration, shock and non-conductive dust and where high temperature resistance up to 60 °C is needed. This product integrates Modbus serial line communication protocols as standard. This drive features multi-protocol Ethernet embedded, it consists of Ethernet IP and Modbus TCP communication interfaces. ATV340 incorporates functions and features suitable for the most common applications, including packaging, material handling, material working, hoisting. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions), IEC 60721-3, IEC 61508, IEC 13849-1. It is also CE, UL, CSA, and TÜV certified. Accessories and options (encoder interface modules, I/O expansion modules, communication modules, braking resistors, line chokes, additional EMC filters) are available with Altivar Machine ATV340 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV340 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS relating to environmental protection.atribut:
- Degree of Protection: UL type 1
- Discrete Input Number: 8
- Discrete Input Type: PTI safe torque off: 0-30 kHz, 24 V DC (30 V); DI1...DI5 programmable as pulse input, 24 V DC (30 V), impedance: 3.5 kOhm; programmable
- Discrete Output Number: 1.0
- EMC Filter: Class C3 EMC filter integrated
- IP Degree of Protection: IP20
- Mounting Mode: Wall mount
- Network Number of Phases: 3 phases
- Number of Preset Speeds: 16 preset speeds
- Option Card: Communication module, PROFINET; Communication module, DeviceNet; Communication module, CANopen; Communication module, EtherCAT
- Product Range: Altivar Machine ATV340
- Product Specific Application: Machine
- Product or Component Type: Variable speed drive
- Supply Frequency (Hz): 50-60 +/- 5 %
- Variant: Standard version
- [Us] Rated Supply Voltage (V): 380-480 - 15-10%
- Fuji Electric Variable Speed DriveDeskripsi:- Series of inverter applicable to diverse application ranging from simple variable speed application to business sector specific machines requiring high performance and multiple function- Capable of four load rating according to applied load, optimizing total cost and offering space saving performance- Customizable logic function provided as standar feature to allow up to 200 steps of programming.atribut:
- Phase: 3
- Voltage (V): 400 AC
- Application Range: HVAC
- External Dimensions (WxHxD) (mm): 1000x1550x500
- Enclosure: IP00
- Master Flex Drive Analog Variable-Speed ModularDeskripsi:Versatile variable-speed drive with a wide flow range and simple controls.Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeSimple operation with single-turn speed controlSeparate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allowsSingle-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/offThe 1/10-hp reversible motor has soft start and back EMF for ±2% speed controlPainted steel housing is IP33 rated for protection from vertically falling water115 VAC models are ETL and cETL listedA perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.Delivery information: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket-pumps are shipped with cord/plug set specific to destination country.atribut:
- Speed: Variable
- Speed Control (%): ±2
- Type of Pump Heads Accepted: Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Control Type: Analog Variable Speed
- Controller Dimensions (LxWxH) (mm): 204x164x87
- Housing Material: Painted steel and aluminium
- Motor (HP): 1/10
- Motor Dimensions (LxWxH) (mm): 198x97x115
- Motor Power (W): 75
- Plug Type: US
- Pump Series: L/S
- Remote I/O: None
- Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)atribut:
- Discrete Input Logic: 16 preset speeds
- Frequency (Hz): 50-60 (-5 to 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
- Master Flex Pump Peristaltic (Pompa Peristaltik)Deskripsi:Make low-flow pumping easy!Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating modeRemote control available using analog communication-voltage, current and contact closureIntegrated "open-head" sensor halts operation when pump head is openedPump head accepts continuous lengths of tubing for clean flow pathsAutomatic tubing retention makes tube loading quick and easyMore than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labsDesigned with single-channel pump headThis compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
- Schneider Electric Variable Speed Drive Altivar 71 (Inverter Drive Kecepatan Variabel)atribut:
- Component Name: ATV71
- Number of Phases: 3 Phases
- Power Supply Voltage (V) : 380-480 (-15 to 10%)
- Product Application: Complex, high-power machines
- Product or Component Type: Variable Speed Drive
- Range of Product: Altivar 71
- Schneider Electric Variable Speed Drive Altivar ProcessDeskripsi:This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 110kW/150HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 90kW/125HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380Vac to 480Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments: oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.atribut:
- Degree of Protection: UL type 1
- Device Application: Industrial application
- EMC Filter: Integrated; With EMC plate option
- Mounting Mode: Wall mount
- Product Range: Altivar Process ATV900
- Product Specific Application: Process for industrial
- Product or Component Type: Variable speed drive
- Variant: Standard version; With braking chopper
- [Us] Rated Supply Voltage (V): 380-480 - 15-10%
- Schneider Electric Variable Speed Drive ATV12 Series (Inverter Drive Kecepatan Variabel)atribut:
- Product or Component Type: Variable speed drive
- Communication Port Protocol: Modbus
- Component Name: ATV12
- EMC Filter: Integrated
- Number of Phases: 1 Phase
- Product Application: Simple machine
- Product Destination: Asynchronous motors
- Qty per Set: Set of 1
- Range of Product: Altivar 12
- Rated Supply Voltage (V): 200-240 (-15 to 10%)
- Speed Range: 1-20
- SIEMENS Soft Starter (Starter Lembut)Deskripsi:SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
- Dalton Hand Pallet PU (Troli Palet Manual)atribut:
- Type: Hand Pallet
- Schneider Electric Variable Speed Drive Altivar Machine ATV3 Series (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (-5 to 5%)
- Sika Sikagrout (Semen Grouting Anti Susut)atribut:
- Packaging: Bag
- DAYTON AC Gearmotor (Motor Listrik)Deskripsi:Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
- Schneider Electric Variable Frequency Drive AccessoriesDeskripsi:These accessories are compatible with Schneider series VFDs and include components and kits to support remote keypads, enhanced communication, and additional connection options.
- Schneider Electric Variable Speed Drive Altivar Machine ATV320Deskripsi:Altivar Machine ATV320 range is an offer of variable speed drives designed for Original Equipment Manufacturers (OEMs). Its compact form factor allows vertical stacking of drives inside machine frames It works at a rated power up to 5.5kW / 7.5hp and a rated voltage from 380V to 500V AC. Its robust design with IEC 60721-3-3 class 3C3 coated printed circuit boards allows to extend machine availability in harsh environmental conditions, for example at ambient temperatures of up to 60°C without the need of additional cooling. It incorporates functions suitable for the most common applications, including torque and speed accuracy at very low speed, high dynamic performance with flux vector control without sensor and extended frequency range for high-speed motors. It also incorporates parallel connection of motors and special drives using the voltage/frequency ratio and static speed accuracy and energy saving for open-loop synchronous motors. Altivar Machine ATV320 meets simple and advanced application requirements covered for packaging, material handling, textile, material working, mechanical actuators and hoisting. It conforms to IEC, UL, TUV, KC and other international standards. Mounting accessories and external options (braking resistors, line chokes, motor chokes, additional EMC filters) are available with Altivar Machine ATV320 drives. The type of external accessories and options depends on the drive rating. The product is delivered in two packages. It is designed to be mounted in vertical position on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV320 drives directly in SoMachine and SoMove software by means of the same software brick (DTM).atribut:
- Analogue Input Number: 3
- Analogue Output Number: 1
- Communication Port Protocol: Modbus serial; CANopen
- Discrete Input Logic: Positive logic (source); Negative logic (sink)
- Discrete Input Number: 7
- Discrete Input Type: STO safe torque off, 24 V DC, impedance: 1.5 kOhm; DI1...DI6 logic inputs, 24 V DC (30 V); DI5 programmable as pulse input: 0-30 kHz, 24 V DC (30 V)
- Discrete Output Number: 3
- Discrete Output Type: Open collector DQ+ 0-1 kHz 30 V DC 100 mA; Open collector DQ- 0-1 kHz 30 V DC 100 mA
- EMC Filter: Integrated
- Format of the Drive: Compact
- IP Degree of Protection: IP20
- Mounting Mode: Wall mount
- Option Card: Communication module, CANopen; Communication module, EtherCAT; Communication module, Profibus DP V1; Communication module, PROFINET; Communication module, Ethernet Powerlink; Communication module, EtherNet/IP; Communication module, DeviceNet
- Product Range: Altivar Machine ATV320
- Product Specific Application: Complex machines
- Product or Component Type: Variable speed drive
- Variant: Standard version
- [Us] Rated Supply Voltage (V): 380-500 - 15-10%
Daftar Harga variable speed drives Terbaru October 2026
| Schneider Variable Speed Drive (Inverter Drive Kecepatan Variabel) | Rp21.999.900 |
| Schneider Electric Variable Frequency Drive (Inverter VFD) | Rp7.799.900 |
| Schneider Electric Variable Speed Drive ATV340 Ethernet | Rp159.999.900 |
| Fuji Electric Variable Speed Drive | Rp969.999.900 |
| Master Flex Drive Analog Variable-Speed Modular | Rp149.999.900 |
| Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel) | Rp219.999.900 |
| Master Flex Pump Peristaltic (Pompa Peristaltik) | Rp109.999.900 |
| Schneider Electric Variable Speed Drive Altivar 71 (Inverter Drive Kecepatan Variabel) | Rp60.999.900 |
| Schneider Electric Variable Speed Drive Altivar Process | Rp449.999.900 |
| Schneider Electric Variable Speed Drive ATV12 Series (Inverter Drive Kecepatan Variabel) | Rp3.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/l5P112415761-1.jpg)
/0zP109347035-1.jpg)



/bpP102073421-2.jpg)
/o2P108380866-1.jpg)
/ogP103105880-36.jpg)

/cpP103110457-12.jpg)
/P103145824-1.jpg)

/7vP101002283-2.jpg)
/cgP103110448-16.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sikagrout%20(Semen%20Grouting%20Anti%20Susut)/giP107534594-1.jpg)
/n4P109551832-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)