Master Flex Pump Peristaltic (Pompa Peristaltik)
#Grup produk P108380866
Sebelum PPN:
Rp109.999.900 - Rp1.599.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Make low-flow pumping easy!
Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode
Remote control available using analog communication-voltage, current and contact closure
Integrated "open-head" sensor halts operation when pump head is opened
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
More than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labs
Designed with single-channel pump head
This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode
Remote control available using analog communication-voltage, current and contact closure
Integrated "open-head" sensor halts operation when pump head is opened
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
More than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labs
Designed with single-channel pump head
This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating mode
Remote control available using analog communication-voltage, current and contact closure
Integrated "open-head" sensor halts operation when pump head is opened
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
More than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labs
Designed with single-channel pump head
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/o2P108380866-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
