Master Flex Drive Analog Variable-Speed Modular

Sebelum PPN:
Rp149.999.900
Spesifikasi
SpeedVariable
Speed Control (%)±2
Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
Control TypeAnalog Variable Speed
Controller Dimensions (LxWxH) (mm)204x164x87
Housing MaterialPainted steel and aluminium
Motor (HP)1/10
Motor Dimensions (LxWxH) (mm)198x97x115
Motor Power (W)75
Plug TypeUS
Pump SeriesL/S
Remote I/ONone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile variable-speed drive with a wide flow range and simple controls.









Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Simple operation with single-turn speed control
Separate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allows
Single-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/off
The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
Painted steel housing is IP33 rated for protection from vertically falling water








115 VAC models are ETL and cETL listed





A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.






Delivery information: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket-pumps are shipped with cord/plug set specific to destination country.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Simple operation with single-turn speed control
Separate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allows
Single-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/off
The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
Painted steel housing is IP33 rated for protection from vertically falling water
115 VAC models are ETL and cETL listed

Ulasan Produk

Tidak ada ulasan