Schneider Electric Variable Speed Drive Altivar Process

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp449.999.900 - Rp649.999.900
Spesifikasi
Degree of ProtectionUL type 1
Device ApplicationIndustrial application
EMC FilterIntegrated; With EMC plate option
Mounting ModeWall mount
Product RangeAltivar Process ATV900
Product Specific ApplicationProcess for industrial
Product or Component TypeVariable speed drive
VariantStandard version; With braking chopper
[Us] Rated Supply Voltage (V)380-480 - 15-10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 110kW/150HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 90kW/125HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380Vac to 480Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments: oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.

Ulasan Produk

Tidak ada ulasan