Schneider Electric Variable Speed Drive ATV340 Ethernet

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.999.900 - Rp229.999.900
Spesifikasi
Degree of ProtectionUL type 1
Discrete Input Number8
Discrete Input TypePTI safe torque off: 0-30 kHz, 24 V DC (30 V); DI1...DI5 programmable as pulse input, 24 V DC (30 V), impedance: 3.5 kOhm; programmable
Discrete Output Number1.0
EMC FilterClass C3 EMC filter integrated
IP Degree of ProtectionIP20
Mounting ModeWall mount
Network Number of Phases3 phases
Number of Preset Speeds16 preset speeds
Option CardCommunication module, PROFINET; Communication module, DeviceNet; Communication module, CANopen; Communication module, EtherCAT
Product RangeAltivar Machine ATV340
Product Specific ApplicationMachine
Product or Component TypeVariable speed drive
Supply Frequency (Hz)50-60 +/- 5 %
VariantStandard version
[Us] Rated Supply Voltage (V)380-480 - 15-10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Altivar 340 variable speed drive can feed 3-phase synchronous and asynchronous motors in open and closed loop control. Altivar Machine ATV340 drives are sized heavy duty as standard. It works at a rated power up to 45kW / 60hp and a rated voltage from 380V to 480V AC. ATV340 has been designed to meet the needs of applications for harsh environments, such as vibration, shock and non-conductive dust and where high temperature resistance up to 60 °C is needed. This product integrates Modbus serial line communication protocols as standard. This drive features multi-protocol Ethernet embedded, it consists of Ethernet IP and Modbus TCP communication interfaces. ATV340 incorporates functions and features suitable for the most common applications, including packaging, material handling, material working, hoisting. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions), IEC 60721-3, IEC 61508, IEC 13849-1. It is also CE, UL, CSA, and TÜV certified. Accessories and options (encoder interface modules, I/O expansion modules, communication modules, braking resistors, line chokes, additional EMC filters) are available with Altivar Machine ATV340 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV340 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS relating to environmental protection.

Ulasan Produk

Tidak ada ulasan