Beli valve selenoid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Mechanical Valve, Vm Series Vm430-atribut:
- Made To Order: Standard
- Port Size: Rc1/8
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Solenoid Valve (VFS) Rc1/2 (Katup Solenoid)atribut:
- Thread Type: Rc
- Port Size: 1/2
- Porting Specifications: Side Ported or None
- Body Option: Standard
- Pilot Type: Internal Pilot
- Pilot Valve Manual Override: Non-Locking Push Type (Flush)
- SMC Solenoid Valve (SY) Without Subplate (Katup Solenoid)atribut:
- Made To Order: Standard
- INGERSOLL RAND Main Line Compressed Air Filter (Filter Udara)Deskripsi:Coalescing air filters remove oil from the compressed air in a supply line. They are used in applications that require high air quality such as pneumatic conveying systems and paint-spraying tools. A particulate filter is often installed upstream from this filter to remove larger particles and prevent premature wear on these more specialized filters.atribut:
- UNSPSC: 40161504
- Air Flow Direction: Left to Right
- Air Outlet Type: NPT
- Body Material: Aluminium
- Differential Pressure Indicator Included: Yes
- Drain Included: Yes
- Drain Type: Automatic
- Filter Bowl Material: Aluminium
- Gauge Included: No
- Includes: Internal Drain; Pressure Differential Gauge
- Maximum Operating Pressure (psi): 250
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): 34
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Series: F
- Standards: ISO
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- Airtac Mechanical valve M3 seriesDeskripsi:Silencer can be attached to the exhaust port: low noise, low pollution M3B, M3R, M3L series: Used for position check and stroke switch by switching by external force. M3C, M3D, M3Y, M3PF, M3PM, M3PP, M3PL, M3HS series: By manual switching, various control units can be selected according to the usage conditions. No effect of back pressure, improved sealing and operability. Improved sealing performance, multi-position mounting that does not require refueling, and improved operability. M3C, M3D, M3Y, M3R, M3L series: The material of the control part is metal, ensuring long life and stable performance.atribut:
- Number of Ports: 3
- Operating Pressure Range (MPa): 0~1.0
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Type of Acting: External control direct acting
- Type of Sign: Multi-position mounting
- Alide Gas Detector Selenoid ValveDeskripsi:Alide Gas DetectorThe Alide Gas Detector is a highly sensitive gas leak detector designed to detect various gases, including methane, propane, natural gas, and LPG. With an audible and light alarm system, this device provides early warning of potential gas leaks to prevent accidents.Solenoid Valve AlideThe Alide Solenoid Valve is an automatic electromagnetic valve designed for gas piping systems, ideal for controlling the flow of city gas, natural gas, and LPG. It features quick-closing technology and is designed for high safety in accordance with industrial explosion-proof standards.atribut:
- Additional Functions: Compatible with 433 wireless networks, Internet of Things (4G/NB), and wired connections. (Gas Detector)
- Alarm Concentration: Natural Gas 8% LEL (Gas Detector)
- Alarm Type: Sound and Light (Gas Detector)
- Body Material: Brass (Solenoid Valve)
- Close Time (s): < 1 (Solenoid Valve)
- Humidity (%RH): Up to 93 (Gas Detector); = 93 (Solenoid Valve)
- Implementation Standard: GB15322.2-2019 (Gas Detector); GB/T 3836.1-2021 & GB/T 3836.9-2021 (explosion-proof standard) (Solenoid Valve)
- Measurement Range: 0-20% LEL (Gas Detector)
- Model Solenoid Valve: Pipeline Electromagnetic Valve
- Operating Environment (°C): 0 to 55 (Gas Detector); -25 to 55 (Solenoid Valve)
- Operating Voltage (V): AC 220 ± 15%, 50Hz (Gas Detector)
- Operating Voltage (W): < 2.5 (Solenoid Valve)
- Power Consumption (W): < 2.5 (Gas Detector)
- Response Time (s): < 30 (Gas Detector)
- Seal: NBR rubber (Solenoid Valve)
- Valve Control (V): DC9 to 12 Pulse Current (Solenoid Valve)
- Valve Specification: 4 point, 6 point, 1 inch (Solenoid Valve)
- Working Pressure (kPa): 100 (Solenoid Valve)
- ASHUN Selenoid Valve One Wayatribut:
- Start Current (A): 1.6/1.4
- Keep Current (A): 0.32/0.2
- Voltage Allowable (%): ± 10
- Number of The Port: 5
- Placement: One-way 2-Placement
- SMC Solenoid Valve 5-port Direct Acting Type VS413 Series (Katup Solenoid)atribut:
- Number of Ports: 5
- ASHUN Selenoid Valve Two Wayatribut:
- Start Current (A): 1.6/1.4
- Keep Current (A): 0.32/0.2
- Voltage Allowable (%): ± 10
- Number of The Port: 5
- Placement: Two-way 2-Placement
- Series Number: AD
- SMC Solenoid Valve (VXD) Rc3/8 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Thread: Rc, With One-Touch Fitting
- Oil Free: Not Compliant
- GMT Electric Solenoid ValveDeskripsi:Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.atribut:
- Connection: Internal Thread 3 Inch
- Material: Brass
- Voltage (V): 220
- Working Pressure (kgf/cm²): 0-10
- Uni-D Solenoid Valve NC TypeDeskripsi:Product DescriptionUSF series is multiplex, piston guiding, conductive and normally closed (NC) 2/2 way solenoid valve.Applied fluid type : water, air, steam, heavy oilCautionsMinimum pressure to open: over 0.5-1kgf-cm²Before pipelining, the pipe line must be very clean without any contaminants or impurity.To extend the lifetime, Y-line filter should be installed in the front end of solenoid valve.AC voltage tolerance: ± 10%; DC voltage tolerance: ± 1%It should be installed horizontally; vertical installation is not advisable.Not Suitable For Fluid As Below:Liquid status when it is in high temperature; solid status when it is in low temperature.Corrosive fluidViscosity over 20 cstMaterialCoil : Special copper wire (H class)Tube : Stainless steelSpring : Stainless steelCore : Stainless steelPlug : PTFE +15%GFPiston : BrassPiston plug : PTFEValve body : Cast Bronzeatribut:
- Dimension D (mm): 58
- Fluid Temperature (°C): -5°C -M3 +185
Daftar Harga valve selenoid Terbaru October 2026
| SMC Mechanical Valve, Vm Series Vm430- | Rp1.199.900 |
| Daesung Selenoid Valve | Rp409.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| SMC Solenoid Valve (VFS) Rc1/2 (Katup Solenoid) | Rp3.599.900 |
| SMC Solenoid Valve (SY) Without Subplate (Katup Solenoid) | Rp1.399.900 |
| YUTA Solenoid Valve SCR BR UM Water | Rp969.900 |
| INGERSOLL RAND Main Line Compressed Air Filter (Filter Udara) | Rp8.799.900 |
| SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid) | Rp3.399.900 |
| Airtac Mechanical valve M3 series | Rp159.900 |
| Alide Gas Detector Selenoid Valve | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20(Katup%20Solenoid)/puP106870930-1.jpg)
%20Rc1%2F2%20(Katup%20Solenoid)/5hP101580197-2.jpg)
%20Without%20Subplate%20(Katup%20Solenoid)/o6P101579870-2.jpg)

/dpP109563493-1.jpg)
%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Alide%20Gas%20Detector%20Selenoid%20Valve/9cP117250336-1.jpg)

/paP106481910-1.webp)
/osP109050892-1.jpg)


%20Rc3%2F8%20(Katup%20Solenoid)/qfP101580951-2.jpg)
/p0P106481900-1.webp)
%2FISE20A%20Series/q1P109034937-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)