Beli valve pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Bistable Pneumatic Solenoid ValveDeskripsi:RS PRO 5/2 Bistable Pneumatic Solenoid Valve - G 1/8This energy-efficient RS PRO pneumatic solenoid valve controls the movement of air through your pneumatic circuits via connection to an electrical system. The easy-to-use, versatile unit supports electrical, pneumatic and manual control, giving you a range of options for operation.This valve is bistable, meaning it holds its current position – either open or closed – until you apply the electrical, pneumatic or manual signal again. Because it doesn't require continuous current to maintain a certain function, this valve is a good choice for when you need to keep energy consumption low.atribut:
- Body Material: Aluminium
- Configuration: 5/2
- Function: 5/2 Bistable
- Maximum Operating Pressure (bar): 10
- Maximum Operating Temperature (°C): 60
- Minimum Operating Pressure (bar): 1
- Minimum Operating Temperature (°C): -10
- Mounting Style: Base Mount
- Number of Ports: 5/2
- Number of Positions: 2
- Thread Standard: G
- KOGANEI Pneumatic Valve Diagram TypeDeskripsi:An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.atribut:
- Number of Ports: 3
- Pipe Connection Diameter: RC1/2
- Type: Spring return normal type
- Switching Method: NC, NO shared
- Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)atribut:
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Connection Method: Wafer
- Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
- Pressure: Temperature reference (Bata 1)
- Shape: Otherwise
- Temperature Range (°C): (Continuous use) 0 - +100
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- Tomoe Butterfly Valve Worm Gear Type 700Z-2Fatribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- CKD Solenoid Valveatribut:
- Solenoid Position: 3-position ABR connection
- Voltage: 24VDC
- VPC Pneumatic Speed Control Valve VHVFF Seriesatribut:
- Applicable Fluid Type: Air,Vacuum
- Recommended Tubing: Nylon, PE, PU, FEP, PFA
- Series Code: Air Goes From Tube and Exits Through Tube
- Vacuum Rating (inchHg): to 28
- Working Pressure Range (bar): 0 to 10
- Working Temperature Range (°C): 0 to 60
- Metalwork Pneumatic ValveDeskripsi:Valve series Namur electro-pneumatic bistableatribut:
- Minimum Temperature (°C): -10
- Metalwork Pneumatic CouplingDeskripsi:BASIC series valve electro-pneumatic couplings monostable with mechanical springatribut:
- Type: Electro-pneumatic
- Functional Denomination: Valves
- Max. Input Pressure N (bar): 10
- Maximum Temperature (°C): 60
- Minimum Temperature (°C): -10
- Protection Degree: IP 65
- Thread Type: Cylindrical Gas
- PISCO Hand Valve Straight B 3 Way ValveDeskripsi:It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- TECO Electric Motor 3 Phase Flange Mounted (B5) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- KOGANEI Solenoid Valve 200 SeriesDeskripsi:The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.atribut:
- Assured Pressure Resistance (MPa): 1.35
- Insulation Resistance (MΩ): 10
- Lubrication: Unnecessary
- Maximum Operating Frequency (Hz): 5
- Mounting Side: freedom
- Number of Positions: 2
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 50
- Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
- Suitable fluid: Air
- Type of Acting: Direct acting type
- monotaro Safety ValveDeskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- Metalwork 70 Series Valve Pneumatic Couplingatribut:
- Functional Denomination: Valves
- Max. Input Pressure N (bar): 10
- Type: Pneumatic
- Maximum Temperature (°C): 60
- Minimum Temperature (°C): -10
- Product's Series: Valve 70 Series
- Thread Type: Cylindrical Gas
- TECO Electric Motor 3 Phase Foot Mounted (B3) 2 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 2
Daftar Harga valve pneumatic Terbaru March 2026
| RS PRO Bistable Pneumatic Solenoid Valve | Rp3.199.900 |
| KOGANEI Pneumatic Valve Diagram Type | Rp4.799.900 |
| Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type) | Rp5.599.900 |
| CONRADER Pneumatic Safety Valve | Rp389.900 |
| Tomoe Butterfly Valve Worm Gear Type 700Z-2F | Rp2.399.900 |
| Camozzi Rapid Fittings | Rp81.900 |
| TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole | Rp3.099.900 |
| CKD Solenoid Valve | Rp1.399.900 |
| VPC Pneumatic Speed Control Valve VHVFF Series | Rp77.900 |
| Metalwork Pneumatic Valve | Rp1.299.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)





















































































































































/P103050535-1.jpg)



%204%20Pole/h7P107985619-1.jpg)







%204%20Pole/hpP107985637-2.jpg)



%202%20Pole/g0P107985576-1.jpg)