Beli valve air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CASH VALVE Air Operated Valves
    Mulai

    Rp11.999.900

    CASH VALVE Air Operated Valves
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  2. Yoshitake Air Vent Valve (Katup)
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  3. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  4. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp699.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
  5. ANEST IWATA Air Transformer
    Mulai

    Rp6.999.900

    ANEST IWATA Air Transformer
    Deskripsi:
    An economical purifier with a compact integrated air purifier and pressure reducing valve.
    atribut:
    • Mounting Thread Size (B): G1/4(PF1/4)
    • Remark: Air flow primary pressure 0.69MPa (7.0kgf / cm2), apply when the outlet pressure 0.49MPa (5.0kgf / cm2). The pressure drop at that time is 0.05 MPa.
    • Maximum Flowing Fluid Temperature (°C): 80
    • Draining Type: Manual
    • Airflow Rate (L/minute): 780
    • Filtration (µm): 20
  6. Val-Matic Air Release Valve
    Mulai

    Rp9.499.900

    Val-Matic Air Release Valve
    Deskripsi:
    - Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality system
    atribut:
    • Size (inch): 1/2
  7. MORIKAWA Stop Valve Angle
    Mulai

    Rp1.399.900

    MORIKAWA Stop Valve Angle
    Deskripsi:
    Morikawa valve made in Japan. Stop valve tipe angle untuk pemipaan sistem refrigerasi yang menggunakan ammonia dan freon. Valve surface menggunakan material khusus berbahan logam yang disebut White Metal, yang jauh lebih kuat dari bahan teflon yang digunakan pada valve umum, sehingga tidak rentan bocor. Di bagian gland menggunakan 2 lapis material, teflon packing dan gasket packing untuk memastikan kekedapan yang lebih baik. Dilengkapi dengan tutup berulir yang dapat ditutup untuk mencegah kebocoran dari dalam valve ke luar.Valve yang biasa digunakan untuk valve ammonia atau valve freon. Biasa digunakan juga untuk Ammonia Valve, Freon Valve, Valve CO2, High Preesure Valve
    atribut:
    • Connection: Welded Connection
    • Refrigerant: NH3 (R717), R22, R134A, R404A, R407C, R410A, R448A
  8. Val-Matic Air and Vacuum Release Valves
    Mulai

    Rp4.299.900

    Val-Matic Air and Vacuum Release Valves
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  9. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  10. KITACO Extension Air Valve
    Mulai

    Rp119.900

    KITACO Extension Air Valve
    Deskripsi:
    If you use this air valve, you can inflate the tire more easily. Especially in the case of scooters, the valve is located in a narrow space, which eliminates the difficulty of the past.
    atribut:
    • Suitable For: General Purpose
  11. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp3.999.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  12. Non Brand Plastic to Metal Transition Fitting
    Mulai

    Rp139.900

    Non Brand Plastic to Metal Transition Fitting
    Deskripsi:
    Standard thermostats are most commonly used to control the temperature of conventional forced air systems or heat pumps in residential and light commercial settings, such as offices, restaurants, or retail stores. They're programmable and allow users to select temperature settings for different times of the day or different days of the week.
    atribut:
    • Metal Side Type: NPT
  13. Sherlock Ball Valve Kuningan
    Mulai

    Rp91.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  14. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.899.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  15. WATTS Vent Valves
    Mulai

    Rp479.900

    WATTS Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • Body Material: Brass
    • Connection Type: MNPT
  16. MORIKAWA Stop Valve Straight
    Mulai

    Rp1.399.900

    MORIKAWA Stop Valve Straight
    Deskripsi:
    Morikawa valve made in Japan. Stop valve tipe straight untuk pemipaan sistem refrigerasi yang menggunakan ammonia dan freon. Valve surface menggunakan material khusus berbahan logam yang disebut White Metal, yang jauh lebih kuat dari bahan teflon yang digunakan pada valve umum, sehingga tidak rentan bocor. Di bagian gland menggunakan 2 lapis material, teflon packing dan gasket packing untuk memastikan kekedapan yang lebih baik. Dilengkapi dengan tutup berulir yang dapat ditutup untuk mencegah kebocoran dari dalam valve ke luar.Valve yang biasa digunakan untuk valve ammonia atau valve freon. Biasa digunakan juga untuk Ammonia Valve, Freon Valve, Valve CO2, High Preesure Valve
    atribut:
    • Connection: Welded Connection
    • Refrigerant: NH3 (R717), R22, R134A, R404A, R407C, R410A, R448A
  17. SMC Air Operated Valve
    Mulai

    Rp1.299.900

    SMC Air Operated Valve
    Deskripsi:
    5 Port Air Operated Valve Series SYA3000/5000/7000. Body ported. Normal override (Non-locking).
    atribut:
    • Thread Type: Rc
  18. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
Daftar Harga valve air Terbaru March 2026
CASH VALVE Air Operated ValvesRp11.999.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
Onda Gate Valve Cast Iron Type Flange JIS 10KRp2.099.900
Yoshitake Air Release Valve Ta-18 SeriesRp699.900
ANEST IWATA Air TransformerRp6.999.900
Val-Matic Air Release ValveRp9.499.900
MORIKAWA Stop Valve AngleRp1.399.900
Val-Matic Air and Vacuum Release ValvesRp4.299.900
Weflo Single Orifice Air Relief ValveRp1.199.900
KITACO Extension Air ValveRp119.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait