Beli uvex safety glasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Safety Glasses i-vo (Kacamata Safety)Deskripsi:As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
- UVEX I-3 S Safety SpectaclesDeskripsi:uvex i-3 s - slimline safety spectacles with guaranteed fitNo two people are the same. And it’s our differences that make us unique. A good product must have been designed for the most diverse of people - particularly when it comes to safety. Only safety spectacles that fit well will be enjoyable to wear. For this reason, the popular uvex i-3 spectacles are now also available in a narrow version.atribut:
- Product Type: Spectacles
- Technologies: Core Coatings, Well Suited In Combination With Dust Masks
- Product family: Uvex i-3 s
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- UVEX Safety Spectacles i-3 (Kacamata Safety)atribut:
- Lens Material: Polycarbonate (PC)
- UV Protection: UV 400
- CIG Eye Protection Cobia (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- UVEX Winner Safety GlassesDeskripsi:uvex winner - the rimless metal-framed spectaclesThe rimless, twin-lens spectacles provide the optimum level of eye coverage. The soft, flexible nose pads allow the spectacles to adapt to different facial shapes. The soft ear-pieces of the metal frame ensure a comfortable fit without pressure points.atribut:
- Lens Material: Polycarbonate (PC)
- UVEX Safety GlassesDeskripsi:- "X"-branded safety spectacles with a modern, sporty design.- comfortable protection with the X-tended eye shield.- X-twist side arm technology delivers non-slip fit for optimum protection.- duo-spherical lens delivers excellent field of vision.- large field of vision.- innovative uvex duo component technology for maximum wearer comfort.- excellent ventilation around the eye area.- can easily be combined with other PPE.
- HONEYWELL UVEX Replacement Parts & Accessories for Safety Glasses & Gogglesatribut:
- UNSPSC: 46181801
- Closure: Zipper
- Color: Black
- Compatible with Brand: Uvex
- Material: Nylon
- UVEX Safety Goggles CarbonvisionDeskripsi:- Low profile wraparound style goggle. - Lightweight at just 46g. - Highly compatible with other PPE. - Close fitting frame and high mechanical strength. - Uvex supravision extreme. - PC clear/UV 400.atribut:
- Manufacture Id: 9307375.0
- Frame Color: Black, Grey
- Lens Color: Clear
- Lens Coating: Anti-Fog, Scratch-Resistant, Chemical-Resistant
- UVEX X-Fit Pro Safety SpectaclesDeskripsi:uvex x-fit pro - wearer comfort is clear to seeOptimally protected and perfectly equipped for almost every application: the uvex x-fit range of safety spectacles can be individually adjusted to meet your requirements.atribut:
- Product Type: Spectacles
- Technologies: Core Coatings, Well Suited In Combination With Dust Masks
- Version: with Uvex Comfort Sliders
- Product family: Uvex X-Fit Pro
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- UVEX Kacamata Safety PheosDeskripsi:- Modern, fashionable safety spectacle design. - Rimless spectacles with wide field of vision. - Permanent anti-fog on the inside. - Duo-spherical lens with Uvex supravision lens coating technology. - Extremely scratch-resistant on the outside. - PC Amber/UV 400.atribut:
- Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
- UVEX Kacamata Safety Sportstyleatribut:
- Lens Color: Clear
- Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
- UVEX Single-Lens Shading Glasses Aibo (Shading Degree 5.0)Deskripsi:Gray lens with excellent color recognition performance. The soft frame is used to reduce the feeling of pressure. High quality and durable anti-fogging / scratch-proof coating for welding work.atribut:
- Standard: EN166 standard product
- Shade No.: 5.0
- Finish Material: Lens: Polycarbonate, Frame: PC (Polycarbonate) / TPU (Thermoplastic polyurethane), TPE (Thermoplastic elastomer)
- UVEX Safety Spectacles Pheos CBatribut:
- Color: Black/Green HC/AF Clear
- UVEX Classic Safety GoggleDeskripsi:uvex 9305The classic goggles uvex 9305 offer a high level of wearing comfort thanks to their flexible face seal and the indirect ventilation system. It also offers enough space to be worn comfortably over prescription spectacles.atribut:
- Product Type: Goggles
- Version: With Headband
- Product family: Uvex 9305
- Lens Material: Cellulose Acetate (CA)
- Coating: Anti-Fog, AF on the Inside
- Color: Transparent Grey
- Lens Properties: Anti Fog, Chemical Resistant
- Lens Tinting: Clear
- Marking: W 166 34 F CE - 2C-1,2 W 1 FN DIN CE
- UV Protection: UV380
- UVEX Kacamata Safety Skyguard NTatribut:
- Manufacture Id: 9175160.0
- Frame Color: Blue, Grey
- Lens Color: Grey
- Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
Daftar Harga uvex safety glasses Terbaru January 2026
| UVEX Safety Glasses Pheos CB (Kacamata Safety) | Rp92.000 |
| MILWAUKEE Safety Glasses | Rp179.900 |
| UVEX Safety Glasses i-vo (Kacamata Safety) | Rp269.900 |
| UVEX I-3 S Safety Spectacles | Rp269.900 |
| UVEX Safety Glasses Pheos (Kacamata Safety) | Rp209.900 |
| UVEX Safety Spectacles i-3 (Kacamata Safety) | Rp239.900 |
| CIG Eye Protection Cobia (Kacamata Safety) | Rp38.900 |
| UVEX Winner Safety Glasses | Rp249.900 |
| UVEX Safety Glasses | Rp189.900 |
| HONEYWELL UVEX Replacement Parts & Accessories for Safety Glasses & Goggles | Rp199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Pheos%20CB%20(Kacamata%20Safety)/P101508115-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/MILWAUKEE%20Safety%20Glasses/10P107298036-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20i-vo%20(Kacamata%20Safety)/2kP101508092-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20I-3%20S%20Safety%20Spectacles/8nP107692311-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Pheos%20(Kacamata%20Safety)/P101508108-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/UVEX%20Safety%20Spectacles%20i-3%20(Kacamata%20Safety)/7vP101508283-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Cobia%20(Kacamata%20Safety)/56P102086186-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Winner%20Safety%20Glasses/peP107691914-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses/mfP106770807-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/HONEYWELL%20UVEX%20Replacement%20Parts%20%26%20Accessories%20for%20Safety%20Glasses%20%26%20Goggles/e5P109303509-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Safety%20Goggles%20Carbonvision/P103153319-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20X-Fit%20Pro%20Safety%20Spectacles/isP107692676-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Pheos/P103153221-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Sportstyle/P103153285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Super%20OTG/P101508153-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Single-Lens%20Shading%20Glasses%20Aibo%20(Shading%20Degree%205_0)/qrP106577963-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Spectacles%20Pheos%20CB/P101508122-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Super-Fit/P101508177-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Classic%20Safety%20Goggle/rnP107692995-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Skyguard%20NT/P103153249-1.jpg)