UVEX Ultrasonic Goggles (Kacamata Goggle)

Sebelum PPN:
Rp399.900 - Rp499.900
Spesifikasi
Product TypeGoggles
Headband MaterialTextile
Product familyUvex Ultrasonic
Lens MaterialPolycarbonate (PC)
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex ultrasonic - the two-component spectacles with maximum wear comfort
The combination of hard and soft material components with the uvex ultrasonic combines high mechanical rigidity with maximum wearer comfort - These goggles never press or pinch even when worn continuously. Flexible soft component adapts to the wearer's face and ensures full side protection for the eye area, including for those who wear glasses. The uvex ultrasonic has excellent ventilation, making sure that the climate around the eyes is pleasant and non-irritant. A sporty design, a wide panoramic field of vision, and quickly and easily replaceable lenses further underline the advantages of these top spectacles.
 


Feature
General Features :
goggles in sporty design, also suitable as overspecs
lenses can be changed
frame colours: grey, orange
PC lens, clear

Protection features :
certified to EN 166 (personal eye protection) and EN 170 (UV filters)
labelling: W 166 34 B CE – 2-1.2 W 1 B KN DIN CE
reliable UV400 protection
high mechanical strength (B: 120 m/s)

Comfort features :
anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside (uvex supravision excellence)
wide panoramic field of vision
no pressure problems with long-term wear thanks to combination of hard and soft components

Ulasan Produk

Tidak ada ulasan