MCR SAFETY Clear Safety Goggles (Kacamata Goggle)

Sebelum PPN:
Rp77.900 - Rp689.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adjustable Locations Strap ANSI Dust/Splash Rating D3 D4 D5 Band Material Elastic Brow Lining Material TPR Dielectric Protection Yes Eye Socket Lining Material TPR Eyewear Size Universal For Small Heads Designation Not Rated for Small Heads Frame Color Silver Frame Material Polycarbonate Frame Style Wraparound Gender Unisex Includes Microfiber Cleaning Bag Includes Anti-Fog Lens Coating Yes Includes Anti-Static Lens Coating No Includes Brow Lining Yes

Ulasan Produk

Tidak ada ulasan