UVEX Safety/Protection Glasses Pheos S Spectacles (Kacamata Safety)

Sebelum PPN:
Rp179.900 - Rp339.900
Spesifikasi
Product TypeSpectacles
Product familyUvex Pheos s
Lens MaterialPolycarbonate (PC)
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex pheos - safety that looks the part
The uvex pheos s is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos s is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.
Feature
General Features :
modern safety spectacles with a fashionable design and duo-spherical lens technology
100 % metal-free
narrow version, standard size also available
frame colours: black, grey
PC lens, clear

Protection features :
certified to EN 166 (personal eye protection) and EN 170 (UV filters)
labelling: W 166 F CE – 2C-1.2 W 1 FKN CE
reliable UV 400 protection
additional eyebrow protection with Eye Plus Protection: a bevelled edge in upper area

Comfort features :
scratch-proof exterior, permanently anti-fog interior (uvex supravision extreme)
smaller version for an optimum fit for those with smaller heads – without compromising protective qualities
soft, non-slip arm end (uvex duo component technology) prevent pressure points
very large field of vision without frames
narrow geometry enables ear defenders, helmet and bump caps to be worn comfortably

Ulasan Produk

Tidak ada ulasan