Beli uv meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Linshang UV Energy MeterDeskripsi:LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcsatribut:
- Recording Period (minute): 32
- Sampling Speed (time/s): 2048
- Lutron UV Light MeterDeskripsi:UV LIGHT METER, pocketModel : UV-340A- Spectrum : 290 nm -390 nm- Application : UVA & UVB measurement.- 2 ranges : 1999 uW/cm^2 x 1 uW/cm^2. 19990 uW/cm^2 x 10 uW/cm^2.- Pocket size.- Seperate probe easy operation.
- Tenmars Mini Pocket UV/AB MeterDeskripsi:- Ultra-violet irradiation measurement of UV.- UV detector spec trim from 290 nm to 390 nm.atribut:
- Display: 3 3/4 digits LCD with maximum reading 4000
- Range: 3999uW/cm² ~39.99mW/cm² (1000 uW/ cm²=1 mW/cm²)
- UV Sensor Spectrums Band Pass (nm): 290 to 390
- Accuracy: (±4%FS +2dgt ) FS: full scale15% : sunlight ultraviolet
- Peak Sensitivity Wavelength (nm): 365
- Sample Time (s): Approx. 3
- Dimensions (mm): 133x48x27
- EMC: this instrument is EMC-compliant and has undergone compatibility tests according to EN61326 (1997) + A1 (1998) + A2 (2001)
- Over-Input: Display shows\" OL\"
- Linshang UV Light MeterDeskripsi:LS125 digital UV light meter is a smart host that can support 12 different types of probes. The main function of the host is data display. The UVALED-X0 probe is one of 12 probes equipped with the LS125 host. The spectral response range of the probe is 340nm-420nm and it is calibrated at 395nm, which is suitable for the intensity and energy detection of UVA LED light sources.
- Custom Ultraviolet Light MonitorDeskripsi:-An ultraviolet ray monitor with a data logger function equipped with an SD slot. (SD card sold separately)-With data hold, auto power off, backlight, MAX/MIN memory function.-Equipped with K thermocouple temperature measurement function (sensor sold separately). -Measurement of ultraviolet rays at work sites and schools.atribut:
- Range: 0 to 1.999/2.00 to 20.00 (mW/cm²)
- Resolution: 0.001/0.01 (mW/cm²)
- Uva Sensor: phi45x32mm
- Probe Handle: phi24x125mm
- UVC sensor: phi38x27mm
- Power Supply: AA dry batteryx6 (sold separately), or AC adapter (sold separately)
- Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
- Width x Depth x Height: 68x45x177mm
- Custom Ultraviolet MeterDeskripsi:-A digital ultraviolet ray monitor that can measure up to 19.99mW/cm².-Equipped with MAX/MIN memory function. -For measuring UV ray in research and beauty fields and for evaluating UV care products.atribut:
- Range: 1999/19990 (μW/cm²)
- Resolution: 1/10μW/cm²
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Sensitivity Wavelength Range: 290 to 390nm
- Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
- Width x Depth x Height: 70x25x131mm
- Tenmars UV Light Meter Data Logging 3 In 1Deskripsi:- Illumination -Solar -UVA 3 in 1 Light Meters- UV-A meter applicationsatribut:
- Display: 3¾LCD display maximum display 4000. Illumination -Solar -UVA of one's own accord unit BTU (ft²xh) / W/m² / uW/cm²/ mW/cm² Lux /foot candles (fc) unit
- Power Off: Manual off by push button or auto shut off after30 minutes approximately
- Data Output: USB PC serial interface. Datalogging capacity up to 45000 reading
- Consumption Current (mA): ≦10
- EMC: This tester was designed in accordance with EMC Standards in force and its compatibility has been tested in accordance with EN61326-1 (2006)
- Accuracy: UVA : ±4%Fs+2dgt; Illumination : ±3% (calibrated to standard incandescent lamp 2856°K) 6% (other visible light source); Solar : ±10 W/m² (±3 Btu/ (ft².h) or ±5%)
- Dimension (LxWxH) (mm): 130x56x38
- Measuring Range: UVA : 400µW/cm², 4000µW/cm², 20mW/cm²; Illumination : 40.00Lux,400.0Lux,4000 Lux,40000Lux,400000Lux,40.00FC,400.0FC,4000FC,40000FC; Solar : 40W/m²,400W/m²,2000W/m²,13Btu (ft².h),127 Btu (ft².h),634 Btu (ft².h)
- Resolution: UVA : 0.1µW/cm², 1µW/cm², 0.01mW/cm²; Illumination : 0.01, 0.1, 1, 10, 100Lux 0.01, 0.1, 1, 10foot-candle; Solar : 0.01W/m²,0.1W/m², 1W/m²,0.01 Btu (ft².h), 0.1 Btu (ft².h), 1 Btu (ft².h)
- Sampling Rate (time/s): 4
- Wavelength (nm): UVA : 320~390; Illumination : 380~780; Solar : 400~1100
- Linshang UV Power MeterDeskripsi:LS123 portable UV power meter, also known as UV lamp intensity meter. This is an instrument with a wide spectrum receiving range. It is mainly used for measuring the UV rejection rate of materials. It is suitable for displaying the UV rejection performance of materials such as explosion-proof films, solar films and insulating glass. The ultraviolet power meter is also used for the measurement of radiated energy power density measurement, that is, radiant energy power per square meter, in microwatts per square centimeter (uW/cm2).atribut:
- Accuracy: H<50μW/cm² : ±5μW/cm²; H>=50μW/cm² : ±10%H (H is the Standard Value)
- Dimensions (LxWxH) (mm): 125x69x24.5
- Photosensitive Aperture (mm): 10
- Power Range (μW/cm²): 0-40000
- Power Supply: AAA alkaline dry batteries
- Spectral Response (nm): 260-380, λp=365
- Ultraviolet Rejection Rate: -999%-100%
- Working Temperature (°C): -20 to +70
- Tenmars UVC Light MeterDeskripsi:- UV intensity: 0~9999uw/cm2, 10.00~40.00mw/cm2.- Locking for Max./Min./Ave. value- Auto-switch band and locking data - Display the UV intensity and temperature simultaneouslyatribut:
- Spectrum Range (nm): 220-280
- Measurement Range: UV Irradiance : 1μW/cm²-40.00m W/cm²; Temperature : 0.0°C-70.0°C(32.0°F-158.0°F)
- Accuracy: UV Irradiance : ±4%+1digit; Temperature : ±1.0°C(±2.0°F)
- Resolution: UV Irradiance : 1μW/cm², 0.01 m W/cm²; Temperature : 0.1°C/0.1°F
- Line Length (cm): (light receiver) approximate 100
- Sensor Size (ØxH) (mm): 39.5Øx30.5
- Dimension (LxWxH) (mm): 132x60x38
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- Extech Light MeterDeskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
- NiGK Corporation Thermo Label [[RU]] 5E/4EDeskripsi:-Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possible
- KYORITSU Lux MeterDeskripsi:- Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.atribut:
- Dimensions (mm): 148x71x36
- Measuring Range (Lux): 0.1 to 19990
- Accuracy: ±4%rdg±5dgt
- Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
- Current Consumption: 2 mAh
- Operating Temperature Range: 0 - 50 degrees C Below 80% RH
- Power Source: 6F22 (9V) x1
- Response Time: 2,5 times/ sec
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- monotaro Ptfe TubeDeskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- AS Digital Lux Meteratribut:
- Measuring Range (lx): 0.0 to 199900
- Measurement Precision: plus or minus(3%rdg+5dgt)
- Power: AA Dry Batteryx2 (sold separately)
- Resolution (lx): 0.1 to 100
- Width x Depth x Height: 63x37x169mm
- Tenmars Magnetic Field MeterDeskripsi:The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
- Primus Power and Energy MeterDeskripsi:-PF, kW, kVAR, kVA, kWh, and Peak demand measuring-Clearly vision with 3 rows of red LED 7segments Display-3 phase voltage direct input on instrument terminal-Able to connect with standard CT secondary 5 A.-Programmable multiplier for CT & PT ratio 1 to 1000-Standard size with 96 x 96 x 80 mm.(DIN 1/4)-Panal mounting-Interface with computer by RS-485, Modbus Protocol.atribut:
- Baud Rate (bps): 1200, 2400, 4800, 9600
- CT Ratio: 1-1000
- Communication: RS-485 MODBUS
- Display: 3 Row Red LED 7 Segment
- Frequency (Hz): 45-55
- Input Current Range (A): 5
- Input Frequency Range (Hz): 45-55
- Input Voltage Range (Vp): 250
- Operating Voltage: 3 Phase 4 Line
- PT Ratio: 1-1000
- Power Supply (V): 90-270 AC
- The Accuracy of the Frequency Measurement (Hz): ±0.1
- The Accuracy of the Phase Current Measurement: ±0.1% F.S.
- The Accuracy of the Phase Voltage Measurement (V): ±0.1% F.S.
- Total Active Power Measurement Accuracy (kW): ±0.5% F.S.
- Total Apparent Power Measurement Accuracy (kVA): ±0.5% F.S.
- Total Energy Consumption Measurement Accuracy Class (kWh): 1
- Total Power Factor Measurement Accuracy: ±0.002
- Total Reactive Power Measurement Accuracy (kVAR): ±0.5% F.S.
Daftar Harga uv meter Terbaru March 2026
| Linshang UV Energy Meter | Rp10.999.900 |
| Lutron UV Light Meter | Rp2.599.900 |
| Tenmars Mini Pocket UV/AB Meter | Rp4.699.900 |
| Linshang UV Light Meter | Rp17.999.900 |
| Custom Ultraviolet Light Monitor | Rp15.999.900 |
| Custom Ultraviolet Meter | Rp8.499.900 |
| Tenmars UV Light Meter Data Logging 3 In 1 | Rp36.999.900 |
| Linshang UV Power Meter | Rp4.999.900 |
| Tenmars UVC Light Meter | Rp14.999.900 |
| Lutron Light Meters (Lux Meters) | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/i3P105145651-1.jpg)


![NiGK Corporation Thermo Label [[RU]] 5E/4E](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Termometer/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%205E%2F4E/P102696011-1.jpg)