General Light Meter

Sebelum PPN:
Rp7.899.900 - Rp19.999.900
Spesifikasi
UNSPSC41115308
Accuracy+/-4% +/-1 Digit
Battery Type (V)9
BrandGENERAL
Cord Length (inch)46
Data HoldYes
DisplayBacklit 4 Digit LCD
IncludesBattery and Instructions; Sensor
Measuring Range (mW/cm²)0.01 to 40
Measuring Range (μW/cm²)1 to 1999
Memory20 Point
Min./Max. MemoryYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ultra Violet Light Meter UV AB (280 to 400 nM) Lighting Types Measuring Range 0.01 to 40 mW/sq cm 1 to 1999 uW/sq cm Resolution - Accuracy +/-4 Percent +/-1 Digit Display Backlit 4 Digit LCD Data Hold Yes Min./Max. Memory Yes Data Logging - Interface - 20 Point Memory Auto Power Off - 9V Battery Type - Sensor Cord Length 46 in Includes Battery and Instructions Sensor Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan

Halaman Terkait