Spesifikasi
| Battery Life (hour) | 100 |
|---|---|
| Battery Type | AAA |
| Data Storage | Yes |
| Dimensions (mm) | 133x48x23 |
| Height (mm) | 23 |
| Kit Contents | UV AB Meter, Carry Bag, Batteries |
| Length (mm) | 133 |
| Width (mm) | 48 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Detectors - Ultraviolet
RS PRO Mini Pocket UV AB Meter IM-213RS PRO mini pocket UV AB meter IM-213 is a great value instrument for measuring mercury, xenon, metal halide or fluorescent lamps. It is commonly used for studies in the UVA region, as well as in sunlight and measures UV-AB light from exposure to natural and artificial sources. This device has many great features including a large backlit LCD display with zero and data hold functions. This meter is small, compact and lightweight and is ideal for quick and easy UV light measurement in applications such as forensics, laboratory research, electronics and much more.
SUPPLIED_WITH : Manual
2 batteries 1.5 V AAA<
Typical Applications
UV light testers or light meters are found in applications such as;
Industrial – monitoring blue light radiation hazards in welding process, UV EPROM erasure, Photochemical matching
Laboratories - General laboratory use, DNA researchMercury, xenon, metal halide or fluorescent lamps
Studies in the UVA region as well as in sunlight
UV curing light sources and any other UV light source
Measuring light intensity at the wafer plane of mask aligners
RS PRO Mini Pocket UV AB Meter IM-213RS PRO mini pocket UV AB meter IM-213 is a great value instrument for measuring mercury, xenon, metal halide or fluorescent lamps. It is commonly used for studies in the UVA region, as well as in sunlight and measures UV-AB light from exposure to natural and artificial sources. This device has many great features including a large backlit LCD display with zero and data hold functions. This meter is small, compact and lightweight and is ideal for quick and easy UV light measurement in applications such as forensics, laboratory research, electronics and much more.
SUPPLIED_WITH : Manual
2 batteries 1.5 V AAA<
Typical Applications
UV light testers or light meters are found in applications such as;
Industrial – monitoring blue light radiation hazards in welding process, UV EPROM erasure, Photochemical matching
Laboratories - General laboratory use, DNA researchMercury, xenon, metal halide or fluorescent lamps
Studies in the UVA region as well as in sunlight
UV curing light sources and any other UV light source
Measuring light intensity at the wafer plane of mask aligners
Feature
Features and BenefitsHigh quality UV meter
Ultra-violet irradiation measurement of UV
UV detector spec trim from 290 nm to 390 nm
Microprocessor circuit provides high reliability and durability
3 3/4 digits LCD with backlit maximum reading 3999 – for easy viewing in the dark
Data hold
Low battery indication
Zero function
Over indicator, display shows 'OL'
Measuring range 3999 uW/cm² - 39.99 mW/cm²
Resolution 1 uW/cm², 0.01 mW/cm²
Accuracy ±5(%FS + 2dgt), FS full scale
Sample time approximately 0.4 sec
Power supply 2 batteries 1.5V AAA
Auto power off – meter turns itself of to consume battery life if not used after 15 minutes
Size 133 x 48 x 23 mm
Weight approximately 90 g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
