Beli usb cables di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UGREEN USB A to Micro USB + USB C Cable
    Mulai

    Rp169.900

    UGREEN USB A to Micro USB + USB C Cable
    Deskripsi:
    UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.
    atribut:
    • Color: Black
    • Data Transfer (mbps): up to 480
    • Material: Nylon Braided
    • Size: 3A
    • Length (m): 1
  2. UGREEN USB A 3.0 to USB C Cable
    Mulai

    Rp84.900

    UGREEN USB A 3.0 to USB C Cable
    Deskripsi:
    UGREEN USB-A 3.0 to USB-C Cable US184 merupakan kabel dari Ugreen yang memiliki port USB A to USB type-C. Memiliki output max 3A sehingga sudah support untuk fast charging. Terbuat dari material dengan kualitas yang baik sehingga memiliki durability yang baik
    atribut:
    • Color: Black
    • Data Transfer (gbps): up to 5
    • Material: Rubber
    • Length (m): 1
    • Maximum Output (A): 3
  3. Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to Micro
    Mulai

    Rp28.900

    Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to Micro
    atribut:
    • AWG: 24+28AWG
    • Connector Interface: USB 2.0 C Male to Micro USB
    • Connector Material: Nickel-plated
    • Conductor: Tinned Copper
    • Shielding: Aluminium Foil+Ground Wire
    • Jacket: TPE
    • Shell: PVC
  4. UGREEN USB to USB C Cable
    Mulai

    Rp109.900

    UGREEN USB to USB C Cable
    Deskripsi:
    90 Degree Right Angle USB C to USB A Charging CableWith an innovative 90 degrees L design, UGREEN USB-C cable is designed to reduce wear and tear on the cable and on your Type-C smartphones especially ideal for limited space. It's more convenient and more comfortable for playing games, watching videos, reading e-books when you lie on the couch or bed while charging. Fast Charging and Data Transfering This USB type C cable supports Quick Charge 2.0, QC 3.0 and Samsung AFC fast charging, with the output up to 18W max: 5V 3A, 9V 2A or 12V 1.5A. For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480 Mbps. Safe and Reliable This USB C charging cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. It provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage. Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus, Galaxy S9 S9 Plus, Galaxy S8 S8+ Note 9 8, Samsung Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for Apple iPad Pro 11, iPad Pro 12.9 2018Compatible for LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQCompatible for Motorola Moto G6, Moto z, z force, z play, Moto z2 force z2 playCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 7Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, gopro hero 2018Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2Partially Compatible Devices as BelowOnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
    atribut:
    • Color: Black
    • Connector A: USB A
    • Connector B: USB C
    • Charging Speed (V): 5
    • Data Transfer Speed (Mbps): 480
    • Length (m): 2
  5. Anker Micro USB Cable PowerLine
    Mulai

    Rp29.900

    Anker Micro USB Cable PowerLine
    Deskripsi:
    - From ANKER, America's Leading USB Charging BrandFaster and safer charging with our advanced technology 10 million+Happy users and counting- Apple MFi CertificationEach cable contains a unique, verified serial number and an authorization chip issued by Apple to ensure 100% compatibility with any Lightning device.- A Cable You Can Count OnWe bent the end of this cable over 4000 times and saw no damage or change in performance. Heat-resistant connectors ensure complete safety and reliability.- Extra CableReplace your original 3ft cable or add another for your home, workplace or suitcase.- Case CompatibilityThe super slim Lightning connector head slots into virtually all case openings. Don't be denied your case of choice by a bulky cable.- Outstanding WarrantyAt Anker, we believe in our products. That's why we back them all with an 18-month warranty and provide friendly, easy-to-reach support.
  6. Vention Kabel Micro USB Type C Adapter USB Micro to USB C Braided
    Mulai

    Rp84.900

    Vention Kabel Micro USB Type C Adapter USB Micro to USB C Braided
    atribut:
    • AWG: 22+30AWG
    • Connector Interface: USB 2.0 A Male to Micro USB Male & USB-C Male
    • Connector Material: Nickel-plated
    • Conductor: Tinned-Copper
    • Shielding: Aluminium Foil+GND
    • Jacket: TPE+Nylon Braided
    • Shell: Aluminium Alloy
  7. UGREEN Extension Cable
    Mulai

    Rp74.900

    UGREEN Extension Cable
    Deskripsi:
    USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
  8. Vention Kabel USB Extension 2.0 Fast Data Transfer
    Mulai

    Rp14.900

    Vention Kabel USB Extension 2.0 Fast Data Transfer
    atribut:
    • AWG: 24+28AWG
    • Connector Interface: USB 2.0 Male to Female
    • Connector Material: Nickel-plated
    • Jacket: PVC
    • Shell: PVC
  9. UGREEN USB A 2.0 to Micro USB Cable Rubber
    Mulai

    Rp95.900

    UGREEN USB A 2.0 to Micro USB Cable Rubber
    Deskripsi:
    UGREEN Cable Micro USB 1M (US-289) merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, terbuat dari bahan rubber sehingga kabel akan lentur, kuat dan tahan panas. Memiliki panjang hingga 1M, serta memiliki port Micro USB yang kompatibel dengan device keluaran lama.
    atribut:
    • Color: Black
    • Material: Rubber
  10. ELECOM USB Cable Digital Camera Cable Mini B-A Black
    Mulai

    Rp149.900

    ELECOM USB Cable Digital Camera Cable Mini B-A Black
    Deskripsi:
    Supports USB 2.0 high speed mode. An eco-friendly USB cable that complies with the EURoHS directive (10 substances). A cable that connects the computer to a digital camera.A cable that connects the computer to a digital camera.A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.Uses environmentally friendly lead-free solder.A simple packaging type that is environmentally friendly and requires less dust.Uses gold-plated pins that are less likely to cause rust and signal deterioration.The double shield which is hard to receive the interference of the external noise is adopted as a cable part.Since it is a twisted pair cable, it is less susceptible to external noise interference and realizes stable data transfer.It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).* To connect your computer to a digital camera, you need to use the dedicated software that came with your digital camera.
    atribut:
    • Cable Length (m): 3
    • Color: Black
    • Connector 1: USB Type-A
    • Connector 2: USB Mini-B
    • Connector Shape: Type-A male - Mini Type-B male
    • Conversion Type: Male - Male
    • Data Transfer Rate: 480
    • Plug: Gold plate
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shielding: Double shield
    • Standard: Certified Hi-Speed USB(USB2.0)
    • Suitable Models: A computer with a USB (A type) interface and a device with a USB (mini-B) connector
    • Type of Cable: Standard
    • USB Standards: USB2.0
    • USB type: USB2.0
  11. Vention Kabel USB Type-C to Type-C PD USB C 3A Fast Charging
    Mulai

    Rp45.900

    Vention Kabel USB Type-C to Type-C PD USB C 3A Fast Charging
    atribut:
    • Connector Material: Nickel-plated
    • Conductor: Tinned-copper
    • Shielding: Aluminium Foil+Metal Braided+GND
    • Jacket: TPE
    • Shell: PVC
  12. Robot Kabel Data Micro USB
    Mulai

    Rp20.900

    Robot Kabel Data Micro USB
    atribut:
    • Color: White
    • Wire Material: Bare copper wire + copper foil wire
    • Current (A): 2
    • Outside Material: PVC
    • Length (m): 1
    • Connector Insertion and Removal (times): 10000
  13. UGREEN USB C Cable to USB C Rubber
    Mulai

    Rp159.900

    UGREEN USB C Cable to USB C Rubber
    Deskripsi:
    UGREEN USB 2.0 Type C to Type C Cable Nickel Plating 1M (US286) merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, memiliki port USB Type-C to C sehingga universal digunakan untuk device yang memiliki port USB C. Mampu mengalirkan hingga 3A sehingga kabel ini sudah support beberapa fast charging.
    atribut:
    • Color: Black
    • Length (m): 1
    • Material: Rubber
    • Maximum Output (A): 3
  14. UGREEN USB A 2.0 to USB C Cable
    Mulai

    Rp57.900

    UGREEN USB A 2.0 to USB C Cable
    Deskripsi:
    QC 3.0 Fast Charge SupportedThe USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.Fast Data TransferFor data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.Safe and ReliableThis USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50Compatible for 2018 iPad Pro 11inch and 12.9inchCompatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto ZCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
    atribut:
    • Length (m): 1
  15. UGREEN Wall Charger Dual USB + USB C
    Mulai

    Rp399.900

    UGREEN Wall Charger Dual USB + USB C
    Deskripsi:
    UGREEN Wall Charger Dual USB + USB C 36W CD170 merupakan adaptor charger dari Ugreen yang memiliki durabilitas yang baik. Adaptor ini sudah memiliki standar fast charging seperti QC 3.0 dan PD 3.0 yang mampu menghasilkan 36W. Memiliki dual port yaitu USB A + USB C sehingga mampu mengisi daya 2 device sekaligus secara bersamaan. Berukuran compact sehingga mudah dibawa kemanapun pergi.
  16. Vention Multi USB Charger 3in1 Micro USB to USB-C + Mini USB
    Mulai

    Rp55.900

    Vention Multi USB Charger 3in1 Micro USB to USB-C + Mini USB
    atribut:
    • AWG: 21+27AWG
    • Connector Interface: USB 2.0 A Male to Micro USB + USB-C + Mini USB Male
    • Connector Material: Nickel-plated
    • Conductor: Tinned Copper
    • Shielding: Aluminium Foil+Metal Braided+GND
    • Jacket: TPE
    • Shell: PVC
  17. Verbatim 2in1 Type-C & MicroUSB to USB Cable
    Mulai

    Rp92.900

    Verbatim 2in1 Type-C & MicroUSB to USB Cable
    Deskripsi:
    Verbatim 120cm 2in1 Type-C & MicroUSB to USB Cable - Black*Made with nylon braided material and in line with 24AWG standard, tough and durable*Allows up to 3A current output and 480MB/s transmission speed
    atribut:
    • Color: Black
    • Size (cm): 120
Daftar Harga usb cables Terbaru March 2026
UGREEN USB A to Micro USB + USB C CableRp169.900
UGREEN USB A 3.0 to USB C CableRp84.900
Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to MicroRp28.900
UGREEN USB to USB C CableRp109.900
Anker Micro USB Cable PowerLineRp29.900
Vention Kabel Micro USB Type C Adapter USB Micro to USB C BraidedRp84.900
UGREEN Extension CableRp74.900
Vention Kabel USB Extension 2.0 Fast Data TransferRp14.900
UGREEN USB A 2.0 to Micro USB Cable RubberRp95.900
ELECOM USB Cable Digital Camera Cable Mini B-A BlackRp149.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)