Beli uryu pneumatic tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uryu Impact DriverDeskripsi:The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
- Uryu Riveting HammerDeskripsi:Small diameter caulking, working tool. For snap caulking and pin driving.atribut:
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.6
- Overall Length (mm): 189
- Air Consumption (m³/minute): 0.37
- No Load Speed (rpm): 1800
- Uryu Pistol Type Small DrillDeskripsi:Compact, lightweight and powerful, all drilling tools.atribut:
- Exhaust Direction: Rear
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.6
- Chucking Size (mm): 13
- Drilling Thickness (mm): 13
- Overall Length (mm): 216
- Air Consumption (m³/minute): 0.65
- Rotation Speed at No-load (rpm): 1500
- Uryu GrinderDeskripsi:This is an angle grinder dedicated to offset and flexible grinding wheels.
- Uryu Angle GrinderDeskripsi:Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
- Uryu Air Torque Control Screwdriveratribut:
- Air Pressure Used (MPa): 0.5
- Type: Straight
- Bit Insertion Port (mm): 6.35
- Maximum Tightening Torque (N m): 2.1
- Air Consumption (m³/minute): 0.2
- Air Hose Inner Diameter (mm): 6.35
- Capable Screw Dimensions (mm): 4
- Chuck Type: One-touch
- Exhaust: Rear
- Hose attachment port: Rc1/8
- Material: Iron and Aluminium
- No Load Rotation Speed (rpm): 1100
- Torque Range (N m): 1.1 to 2.1
- Total Length (mm): 187
- URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)Deskripsi:Stable tightening is possible because it is tightened with one rotation and two hits.A general-purpose type with smooth tightening.For automobile-related and general industries.* Tightening torque is a guideline. The torque value changes depending on the conditions.atribut:
- Hammer Type: Double Hammer
- Socket Insertion Angle (mm): 12.7
- Exhaust: Forward
- Hose attachment port: Rc1/4
- Working Air Pressure Range (MPa): 0.6
- URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)Deskripsi:A pistol type impact wrench.atribut:
- Hose connection: PT1/4
- Rotation Speed No Load (rpm): About 8500
- Socket Insertion Angle (mm): 9.5
- Bolt Diameter (mm): 6 (reference)
- Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
- From Shaft Center to Body Side (mm): About 21.5
- Noise Level (dBa): 92
- Overall Length (mm): Approx. 175 (without socket bit)
- Recommended Hose Diameter (mm): 9.5
- Uryu Impact Wrenchatribut:
- Air Pressure Used (MPa): 0.6
- Capacity Bold Diameter (mm): 12-14
- Air Consumption (m³/minute): 0.45
- Exhaust: Rear
- From Axis Center to side (mm): Approx. 37.5
- Hammer Type: Twin Hammer
- Hose Installation Port: Rc1/4
- Maximum Tightening Torque (N m): 240
- No Load Rotation Speed (rpm): Approx. 6000
- Noise Level (dBa): 95
- Operating Air Pressure (MPa): 0.6
- Recommended Hose Inner Diameter (mm): 9.5
- Socket Insertion Angle (mm): 12.7
- Total Length (mm): 215
- Uryu Riveting Hammer Pistol TypeDeskripsi:Small diameter caulking, working tool. The snap insertion is a round type. For snap caulking and pin drivingatribut:
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.6
- Number of hits (bpm): 2800 (no load)
- Overall Length (mm): 122
- Air Consumption (m³/minute): 0.34
- Uryu Die Grinder Roll Typeatribut:
- Tip tool: Shaft Diameter 6mm (Whetstone)
- Exhaust Direction: forward
- Chuck Inner Diameter (mm): 6
- Total Length (mm): 174
- Air Consumption (m³/minute): 0.4
- Exhaust: forward
- Hose attachment port: Rc1 / 4
- No Load Rotation Speed (rpm): 25000
- Working Air Pressure Range (MPa): 0.6
- URYU SEISAKU Parts Grinder Ug-38Natribut:
- Parts Name: Feather
- Shape Drawing Number: 9
- Uryu Pistol Type Tapper Double ButtonDeskripsi:Tool for tapping work. Switching between left and right rotation is easy with the double button type.atribut:
- Exhaust Direction: Side
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.6
- Chucking Size (mm): 8
- Tapping Capacity (mm): 8
- Overall Length (mm): 196
- Air Consumption (m³/minute): 0.4
- Rotation Speed at No-load (rpm): 800
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Uryu Cushion Clutch DriverDeskripsi:The rotational force of the air motor is amplified at the speed reduction part, and the screw is tightened with the torque generated by the meshing and striking operation of the clutch adjusted by the spring. Less reaction due to intermittent torque. Building material furniture, weak electricity, etc.atribut:
- Exhaust Direction: Side
- Hose connection: Rc1/8
- Suitable Air Pressure (MPa): 0.4
- Screw Tightening Capacity (mm): 4
- Chuck: Bit band type
- Outlet (mm): 5
- Air Consumption (m³/minute): 0.2
- FOMAC Electric Vibro SeparatorDeskripsi:Electric Vibro Separator "FOMAC"Mengayak bertujuan untuk memisahkan partikel kasar dan halus, termasuk menyaring. Pekerjaan mengayak merupakan pekerjaan yang melelahkan karena harus menggerakan lengan dengan getaran secara terus menerus. Mesin pengayak membantu Anda untuk mengayak bahan seperti bubuk, tepung dan sejenisnya. Mesin ini membantu mengayak dengan cepat dan mudah. Pekerjaan mengayak menjadi lebih efektif dan efisien. VBS-HR05 memiliki bentuk yang compact dan portable, mesin ini bisa dipindah-pindahkan dengan mudah.Note: Type mesin adalah dituang dan langsung otomatis mengayak sehingga tidak dapat dipastikan maksimal sekali tuang.
- Uryu Small DrillDeskripsi:Pistol type small drill.atribut:
- Hose connection: PT1/4
- Recommended Hose Diameter (mm): 9.5
- Chuck Nominal Size (mm): 8
- Nominal Size: Axis: 3 / 8-24UNF
Daftar Harga uryu pneumatic tools Terbaru October 2026
| Uryu Impact Driver | Rp5.099.900 |
| URYU SEISAKU Parts Grinder Ug-38Ns | Rp44.900 |
| Uryu Riveting Hammer | Rp8.799.900 |
| Uryu Pistol Type Small Drill | Rp13.999.900 |
| Uryu Grinder | Rp6.499.900 |
| Uryu Angle Grinder | Rp10.999.900 |
| Uryu Air Torque Control Screwdriver | Rp13.999.900 |
| URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin) | Rp4.999.900 |
| URYU SEISAKU Air Impact Wrench (Kunci Sok Angin) | Rp4.699.900 |
| Uryu Impact Wrench | Rp14.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/q2P107138938-1.jpg)
/paP107138910-3.jpg)





/P101578422-1.jpg)

/qoP102039960-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)