Uryu Air Torque Control Screwdriver

Sebelum PPN:
Rp13.999.900
Spesifikasi
Air Pressure Used (MPa)0.5
TypeStraight
Bit Insertion Port (mm)6.35
Maximum Tightening Torque (N m)2.1
Air Consumption (m³/minute)0.2
Air Hose Inner Diameter (mm)6.35
Capable Screw Dimensions (mm)4
Chuck TypeOne-touch
ExhaustRear
Hose attachment portRc1/8
MaterialIron and Aluminium
No Load Rotation Speed (rpm)1100
Torque Range (N m)1.1 to 2.1
Total Length (mm)187

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The rotational force of the air motor is amplified in the reduction section, enabling fastening with a strong stall torque.
The built-in torque control mechanism stops the tool at a pre-set torque.
Use
For fastening work in general industry, building materials and furniture, and low-voltage electrical applications.

Ulasan Produk

Tidak ada ulasan