Uryu Cushion Clutch Driver

Sebelum PPN:
Rp5.199.900 - Rp10.999.900
Spesifikasi
Exhaust DirectionSide
Hose connectionRc1/8
Suitable Air Pressure (MPa)0.4
Screw Tightening Capacity (mm)4
ChuckBit band type
Outlet (mm)5
Air Consumption (m³/minute)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rotational force of the air motor is amplified at the speed reduction part, and the screw is tightened with the torque generated by the meshing and striking operation of the clutch adjusted by the spring.
Less reaction due to intermittent torque.
Building material furniture, weak electricity, etc.
Feature
The rotational force of the air motor is amplified by the deceleration part, and the screw is tightened with the torque generated by the engagement and impact operation of the clutch adjusted by the spring.

There is little recoil due to the intermittent torque.

When the tightening torque is reached with the deceleration type, the movement of the camshaft shuts off the air and the operation is stopped.

Ulasan Produk

Tidak ada ulasan