Beli ups legrand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  2. APC BY SCHNEIDER ELECTRIC UPS System
    Mulai

    Rp4.799.900

    APC BY SCHNEIDER ELECTRIC UPS System
    Deskripsi:
    Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.
    atribut:
    • UNSPSC: 39121011
    • Input Voltage (V): 120 (AC)
    • Medical Grade: No
    • NEMA Plug Configuration: 5-15P
    • NEMA Receptacle Configuration: (8) 5-15R
    • Number of Outlets: 8
    • Output Voltage (V AC): 120
    • Phase: 1
    • Ports: RJ45 Serial; Smart Slot; USB
    • Width (inch): 7
  3. Schneider Electric APC Back-UPS Pro
    Mulai

    Rp5.999.900

    Schneider Electric APC Back-UPS Pro
    Deskripsi:
    This product is part of the Back-UPS Pro range. This 650VA UPS has 6 total that provide UPS power backup and surge protection. It features a built-in AVR and a LCD interface with audible alarms. Its runtime at 100 Watts is 25 minutes. The Back-UPS Pro family offers guaranteed power protection for high-performance computer systems, routers, external storage devices, game consoles, and other home and business electronics.
    atribut:
    • Number of Battery Replacement Quantity: 1
    • Product Range: Back-UPS Pro
  4. Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Mulai

    Rp92.999.900

    Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Deskripsi:
    CyberPower OLS3S15KE guarantees power backup protection for IT equipment, servers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The UPS supports parallel expansion to allow the connections of multiple UPS units, achieving system redundancy. It is compatible with generators to prolong power continuity, and maintenance bypass switch to provide quick and safe maintenance without having to shut down UPS and connected equipment. The product can be connected to Emergency Power Off (EPO) switch, allowing users to shut off UPS immediately during emergency. The UPS can employ Extended Battery Modules (EBM) to prolong runtimes, and its built-in Smart Battery Management (SBM) enhances battery charging process to extend battery lifetime. This model also features multifunction LCD readout to display information of power and battery conditions. The PowerPanel Power Management Software allows user to perform real-time monitoring and remote management of the UPS. What's in the box 1. OLS3S15KE UPS2. Maintenance Bypass PDU3. Parallel Port Cover Plate4. Terminal Cover5. Terminal Splices6. USB Cable7. User's Manual8. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
    atribut:
    • Output voltage (V): 208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
    • Outlets Type: Hardwire Terminal Block x 1
  5. APC Smart-UPS C LCD 230V
    Mulai

    Rp9.199.900

    APC Smart-UPS C LCD 230V
    Deskripsi:
    Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cable
    atribut:
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C20
    • Output Voltage Distortion: Less than 5% at full load
  6. Fuji Electric UPS 5100CF-T4
    Mulai

    Rp559.999.900

    Fuji Electric UPS 5100CF-T4
    atribut:
    • Phase: 03/03
    • Power Factor : 0.9
  7. Cyber Power Backup UPS System Value Series (Unit Only)
    Mulai

    Rp1.799.900

    Cyber Power Backup UPS System Value Series (Unit Only)
    Deskripsi:
    CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
  8. APC Easy UPS SRV 3000VA
    Mulai

    Rp12.999.900

    APC Easy UPS SRV 3000VA
    atribut:
    • Output Power Capacity (kW/kVA): 2.4/ 3.0
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
    • LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
    • Maximum Configurable Power (kW/kVA): 2.4 / 3.0
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 40 - 70
    • Load Crest Factor: 0.12569444444
    • Number of Power Cords: 1
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Surge Energy Rating (J): 600
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 4
    • Waveform type: Sine Wave
  9. APC Easy UPS BVX Universal Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    APC Easy UPS BVX Universal Sockets
    Deskripsi:
    Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.
    atribut:
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 1.2
    • Nominal Battery Voltage (V): 12
  10. Fuji Electric Mini UPS GX200 series
    Mulai

    Rp53.999.900

    Fuji Electric Mini UPS GX200 series
    Deskripsi:
    Always adopts inverter dual conversion method: We have adopted a new method that combines the advantages of both the constant inverter power supply system and the constant commercial power supply system. As a result, a stable voltage was output and high efficiency (95%) was achieved. Global voltage support: It supports voltages around the world of 200, 208, 220, 230 and 240V. Full battery check function: It automatically checks for battery deterioration at every startup and at regular intervals. We have adopted a safe battery check method that does not cause the UPS output to stop and the system to go down even when the check is performed when the battery is deteriorated. It has a built-in temperature sensor and uses a buzzer and LED to notify you when to replace the battery according to the battery temperature. Independent type and rack type are available: Rack type, self-supporting type, and dual-purpose type are available for 1.5 to 3kVA, and self-supporting and rack-combined type are available for 5 to 10kVA. Easy battery maintenance: Battery replacement can be done while the system is running without stopping the UPS output. It can be easily attached and detached from the entire surface of the UPS.It is a power supply system that protects important systems of various scales from large-scale systems and equipment to computer equipment such as servers and personal computers and network equipment from power outages and power supply troubles.* The backup time is an actual value, not a guaranteed value.
    atribut:
    • Ambient Temperature (°C): 0 to +40
    • Battery: Small control valve type lead s torage battery
    • Cooling Method: Forced air cooling
    • Input Frequency (Hz): 50/60±5%
    • Number of Phases: Input: single-phase / output: single-phase
    • Output Frequency (Hz): 50/60 ± 0.1% (during backup)
    • Output Waveform: sine wave
    • Rated Voltage (V): Input 200
    • Rated input AC voltage (V): 160 to 288 (input wide range)
    • Switching Time: Uninterrupted
  11. APC Smart-UPS RV
    Mulai

    Rp6.199.900

    APC Smart-UPS RV
    Deskripsi:
    APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Topology: Double Conversion Online
    • Input Frequency (Hz): 40 - 70
  12. APC Back-UPS
    Mulai

    Rp4.099.900

    APC Back-UPS
    atribut:
    • Output Power Capacity (W/VA): 900/1600
    • Nominal Output Voltage (V): 230
    • Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
    • Nominal Input Voltage (V): 230
  13. PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  14. APC Easy UPS (UPS/Catu Daya Tak Terputus)
    Mulai

    Rp949.900

    APC Easy UPS (UPS/Catu Daya Tak Terputus)
    Deskripsi:
    This APC Easy UPS offers reliable power backup and surge protection for your home and home office devices, helping you stay connected. With the 700VA line interactive UPS, the essential electronic devices will have a steady network connection, reliable uptime, and clean power. The tower UPS comes with a Schuko input plug and 2 Schuko outlets that provide both battery backup and surge-protection. This Uninterrupted Power Supply has a surge energy rating of 156 Joules. The auto-restart function automatically restarts the UPS while the mains recover following a full battery discharge. The battery self-diagnosis notifies you with the appropriate alarm based on the battery status. The generator compatible UPS allows optimal performance in specific power environments or generator applications. The UPS and the built-in lead-acid battery are covered by a two-year warranty.
    atribut:
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Ambient Air Temperature for Storage (°C): -15 to 45
    • Colour: Black
    • Dimension (HxWxD) (mm): 142x101x300
    • IP Degree of Protection: IP20
    • Input Connection Type: Schuko CEE 7/7P 3.2 A
    • Main Input Voltage (V): 220-240 AC 1 phase
    • Maximum Configurable Power (W): 255
    • Network Frequency (Hz): 50/60 (+/-5)
    • Output Connection Type: 2
    • Output Connector Type: SCHUKO CEE 7/7P
    • Output Voltage Tolerance: +/-10%
    • Output voltage (V): 230 AC 1 phase
    • Rated Power (W): 360
    • Rated power (VA): 700
  15. EATON UPS 5E Series
    Mulai

    Rp2.299.900

    EATON UPS 5E Series
    atribut:
    • Voltage (V): 230
    • Temperature Range (°C): 0 to 40
  16. APC Back-UPS BX
    Mulai

    Rp2.799.900

    APC Back-UPS BX
    Deskripsi:
    This APC Back-UPS offers power and surge protection for wireless networks, computers, gaming consoles and other electronics in your home or business. The 2200VA tower UPS has 4 total outlets, all of which provide battery backup and surge protection. The UPS has a surge energy rating of 273 Joules. It features Automatic Voltage Regulation to correct voltage dips and surges to proper levels. This UPS has a 2-year warranty and CE product certification.
  17. Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete)
    Mulai

    Rp309.999.900

    Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete)
    Deskripsi:
    UPS 3Ph-400VAC input, 3Ph 400VAC Output, LCD Control Panel, TowerModel, 10000VA/9000W, Double Conversion Online, NO BATTERY, GensetCompatible, PowerPanel® Business Edition, USB/Serial/SNMP (Optional), DryContact, EPO, Smart Battery Management (SBM)
    atribut:
    • Certifications: CE, IEC62040-1, IEC62040-2
    • Operating Elevation (m): ≤1000, Load Derated 1% per 100m from 1000m and 2000m
    • Operating Temperature (°C): 0 to 40
    • Outlet Type: Hardwire Terminal Block x 1
    • Phase: Three Phase Tower UPS
    • Storage Temperature (°C): -40 to 70
Daftar Harga ups legrand Terbaru October 2026
PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesRp819.900
APC BY SCHNEIDER ELECTRIC UPS SystemRp4.799.900
Schneider Electric APC Back-UPS ProRp5.999.900
Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)Rp92.999.900
APC Smart-UPS C LCD 230VRp9.199.900
Fuji Electric UPS 5100CF-T4Rp559.999.900
Cyber Power Backup UPS System Value Series (Unit Only)Rp1.799.900
APC Easy UPS SRV 3000VARp12.999.900
APC Easy UPS BVX Universal SocketsRp1.099.900
UPS Cutting & Tapping Fluid (Dromus Oil) (Cairan Bubut)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)