Sebelum PPN:
Rp53.999.900 - Rp329.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature (°C) | 0 to +40 |
|---|---|
| Battery | Small control valve type lead s torage battery |
| Cooling Method | Forced air cooling |
| Input Frequency (Hz) | 50/60±5% |
| Number of Phases | Input: single-phase / output: single-phase |
| Output Frequency (Hz) | 50/60 ± 0.1% (during backup) |
| Output Waveform | sine wave |
| Rated Voltage (V) | Input 200 |
| Rated input AC voltage (V) | 160 to 288 (input wide range) |
| Switching Time | Uninterrupted |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Always adopts inverter dual conversion method:
We have adopted a new method that combines the advantages of both the constant inverter power supply system and the constant commercial power supply system. As a result, a stable voltage was output and high efficiency (95%) was achieved.
Global voltage support:
It supports voltages around the world of 200, 208, 220, 230 and 240V.
Full battery check function:
It automatically checks for battery deterioration at every startup and at regular intervals.
We have adopted a safe battery check method that does not cause the UPS output to stop and the system to go down even when the check is performed when the battery is deteriorated.
It has a built-in temperature sensor and uses a buzzer and LED to notify you when to replace the battery according to the battery temperature.
Independent type and rack type are available:
Rack type, self-supporting type, and dual-purpose type are available for 1.5 to 3kVA, and self-supporting and rack-combined type are available for 5 to 10kVA.
Easy battery maintenance:
Battery replacement can be done while the system is running without stopping the UPS output.
It can be easily attached and detached from the entire surface of the UPS.
It is a power supply system that protects important systems of various scales from large-scale systems and equipment to computer equipment such as servers and personal computers and network equipment from power outages and power supply troubles.
* The backup time is an actual value, not a guaranteed value.
We have adopted a new method that combines the advantages of both the constant inverter power supply system and the constant commercial power supply system. As a result, a stable voltage was output and high efficiency (95%) was achieved.
Global voltage support:
It supports voltages around the world of 200, 208, 220, 230 and 240V.
Full battery check function:
It automatically checks for battery deterioration at every startup and at regular intervals.
We have adopted a safe battery check method that does not cause the UPS output to stop and the system to go down even when the check is performed when the battery is deteriorated.
It has a built-in temperature sensor and uses a buzzer and LED to notify you when to replace the battery according to the battery temperature.
Independent type and rack type are available:
Rack type, self-supporting type, and dual-purpose type are available for 1.5 to 3kVA, and self-supporting and rack-combined type are available for 5 to 10kVA.
Easy battery maintenance:
Battery replacement can be done while the system is running without stopping the UPS output.
It can be easily attached and detached from the entire surface of the UPS.
It is a power supply system that protects important systems of various scales from large-scale systems and equipment to computer equipment such as servers and personal computers and network equipment from power outages and power supply troubles.
* The backup time is an actual value, not a guaranteed value.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Fuji%20Electric%20Mini%20UPS%20GX200%20series/o5P112575869-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
