Beli untuk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hose Air Recoil Spiral High-Power for High Pressure (Selang Kompresor Spiral untuk Tekanan Tinggi)Deskripsi:-Because of braided coil hose, excellent in pressure resistance.atribut:
- Coil Diameter: 50mm
- Color: Green
- TRUSCO Hose Air Recoil Spiral High-Power for High Pressure (Selang Kompresor Spiral untuk Tekanan Tinggi)Deskripsi:It is not compatible with high pressure plug and socket.atribut:
- Accessories: G1/4 x R1/4 Single Taper Nipple
- Body Material: Polyurethane
- Color: Purple
- Dimension D (mm): 100
- Dimensions b (mm): 300
- Dimensions e (mm): 40
- Hose Inside-Diameter (phi mm): 5
- Hose Outer Diameter (mm): 8
- Maximum Working Pressure (MPa): 2
- Operating Temperature Range (°C): 0 to 60
- TRUSCO Selang Kompresor Spiral Urethane dengan CouplingDeskripsi:Highly elastic polyurethane resin Because the product is spirally processed, it has excellent spring characteristics because it is hard to be folded.atribut:
- Coil Diameter (mm): 42
- Color: Blue
- Fluid: Air
- Fluid Temperature (°C): (No Freezing) -5 to 60
- Hose Coupling: 1/4 Cup Ring
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
- Specifications: with Both End Coupling
- Working Pressure (MPa): 0.8
- TRUSCO Selang Kompresor Spiral Urethane dengan Coupling Resinatribut:
- Material: Polyurethane (body), Resin (coupler)
- Maximum Working Pressure (MPa): 0.8
- Dimension D (mm): 100
- Dimensions b (mm): 500
- Hose Inside-Diameter (phi mm): 5
- Hose Outer Diameter (mm): 8
- Dimension E (mm): phi 42
- Maximum Temperature Range (°C): -5 to +60 degrees C
- TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral)Deskripsi:It is difficult to be folded and it has excellent abrasion resistance.atribut:
- Color: Orange
- Dimensions a (mm): 1200
- Dimensions b (mm): 500
- Dimensions c (mm): 600
- Dimension D (mm): 100
- Dimensions e (mm): 42
- Fluid: Compressed Air
- Hose Inside-Diameter (phi mm): 5
- Hose Outer Diameter (mm): 8
- Maximum Working Pressure (MPa): 0.8
- Use Range (m): 5.6
- Weight (g): 370
- Body Material: Polyurethane
- Operating Temperature Range (°C): -5 to 60
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- KRISBOW Selang Kompresor Spiral PUatribut:
- Air Inlet/Outlet (inch): 1/4
- TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)Deskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
- BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)Deskripsi:BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- TORA High Pressure Air Hose (Selang Angin / Selang Kompresor)Deskripsi:Dengan Serat 3 Layer dan berbahan PVC membuat awet dan Tahan LamaDengan Panjang 50 meter sangat memudahkan anda dalam penggunaanSudah dilengkapi Dengan Nepel disetiap Ujung selang yang memang sudah disesuaikan dengan berbagai jenis kompresorSangat cocok untuk Industri, Pertukangan, Bengkel dan lainnya
- TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral)Deskripsi:Specification : (Connection fitting) R1/4 male thread, G1/4 female thread, G1/4 universal female threadatribut:
- Color: Blue
- Maximum Working Pressure (MPa): 0.8
- Dimension D (mm): 100
- Dimensions e (mm): 42
- Dimensions b (mm): 500
- Hose Inside-Diameter (phi mm): 5
- Fluid: Compressedair
- Hose Outer Diameter (mm): 8
- Body Material: Polyurethane
- Operating Temperature Range (°C): -5 to 60
- INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)Deskripsi:INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoilatribut:
- Material: PU
- Length (m): 15
- Diameter (mm): 5/8
- Trilliun Hose Spiral (Selang Spiral / Selang Hisap)Deskripsi:Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.atribut:
- Color: Blue
- TRUSCO Guide Board untuk KarungDeskripsi:-It can be done independently by just inserting it into the sand bag, so that even one person can do sand loading on the sand bag.-Since it can be folded, it does not take up space for storage.-For soil filling of sand bags.atribut:
- Oil Absorption Amount: 22.6L/set
- Case Dimensions: 360x100x545mm
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- KARCHER High Pressure HoseDeskripsi:This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
Daftar Harga untuk Terbaru October 2026
| TRUSCO Hose Air Recoil Spiral High-Power for High Pressure (Selang Kompresor Spiral untuk Tekanan Tinggi) | Rp399.900 |
| TRUSCO Hose Air Recoil Spiral High-Power for High Pressure (Selang Kompresor Spiral untuk Tekanan Tinggi) | Rp379.900 |
| TRUSCO Selang Kompresor Spiral Urethane dengan Coupling | Rp539.900 |
| TRUSCO Selang Kompresor Spiral Urethane dengan Coupling Resin | Rp299.900 |
| TRUSCO Hose Air Recoil Spiral (Selang Angin Spiral / Recoil) | Rp63.900 |
| TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral) | Rp629.900 |
| TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin) | Rp109.900 |
| KRISBOW Selang Kompresor Spiral PU | Rp179.900 |
| TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin) | Rp109.900 |
| BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif) | Rp129.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102747616-2.jpg)
/P101000459-1.jpg)


/2qP111181098-1.jpg)
/P101001253-1.jpg)
/6wP103642248-2.jpg)

/6nP103642239-3.jpg)
/P102086001-1.jpg)
/2rP101001099-3.jpg)
/nbP108175839-1.jpg)
/P102190982-1.jpg)
/rrP106806999-2.jpg)
/gcP105605588-1.jpg)

/doP101002492-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)