Beli ultra sonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jeken Ultrasonic Cleaner
    59%
    Mulai

    Rp2.599.900

    Jeken Ultrasonic Cleaner
    atribut:
    • Frequency (kHz): 40
  2. RAYTECH Ultrasonic Cleaner
    Mulai

    Rp47.999.900

    RAYTECH Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.
    atribut:
    • UNSPSC: 42281712
    • Auto Shutoff: No
    • Cleaning Mode: Degas; Heat
    • Frequency (Hz): 50
    • Heated: Yes
    • Includes: Basket
    • Includes Timer: Yes
    • Maximum Temperature (°C): 176
    • Overall Depth (inch): 10-3/4
    • Overall Height (inch): 14
    • Overall Width (inch): 38-1/2
    • Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
    • Standards: CE
    • Tank Capacity (gal): 7
    • Tank Depth (inch): 8
    • Tank Height (inch): 6-1/4
    • Tank Material: Stainless Steel
    • Tank Width (inch): 35-3/4
    • Timer Range (minute): 1 to 20
    • Timer Style: Analog
    • Voltage (V): 115
  3. Tokyo Ultrasonic Engineering Ultrasonic Pipette Cleaner
    Mulai

    Rp92.999.900

    Tokyo Ultrasonic Engineering Ultrasonic Pipette Cleaner
    atribut:
    • Power Supply (50/60Hz) (VAC): 100
    • Size (mm): 385x365x885
    • Water Tank Capacity (L): 17
    • Oscillation Frequency (kHz): 33 to 40
    • Type designation number: AU No. -13001
    • Material: Body/SUS 304, Tank/Transparent PVC
    • Accessories: Washing basketx1, basket receiverx1, water supply hose (inner diameter phi 12 mm, length 1.5 m)x1, drain hose (inner diameter phi 25 mm, length 1.5 m)x1, hose bandx2
    • Dimensions Inside Basket (mm): 150x570
    • Package Size (mm): 460x460x920
    • Timer: 15 minutes total, continuous operation
    • Water Usage (L/minute): 3 to 7
  4. King Da Jeng (KDJ) Double Union Ball Valve
    Mulai

    Rp60.900

  5. SNDWAY Ultrasonic Thickness Gauge
    Mulai

    Rp2.299.900

    SNDWAY Ultrasonic Thickness Gauge
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  6. GT Sonic Ultrasonic Cleaner
    Mulai

    Rp2.699.900

    GT Sonic Ultrasonic Cleaner
    Deskripsi:
    Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
  7. AND Digital Thickness Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  8. AS ONE Ultrasonic Disperser
    Mulai

    Rp94.999.900

    AS ONE Ultrasonic Disperser
    atribut:
    • AS ONE Part Number: 5-4030-01
    • Dimensions (mm): 182×320×110
  9. BAKU Ultrasonic Cleaner Digital
    Mulai

    Rp749.900

    BAKU Ultrasonic Cleaner Digital
    atribut:
    • Color: Silver
    • Material: SUS304 Stainless Steel
  10. Branson Ultrasonic Cleaner
    Mulai

    Rp23.999.900

    Branson Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
    atribut:
    • UNSPSC: 42281712
    • Frequency (kHz): 40
    • Includes: Cover
    • Includes Timer: Yes
    • Maximum Temperature (°C): 69
    • Standards: CE; CSA; FCC; ISO14006; ISO9001; UL
    • Tank Material: Stainless Steel
    • Timer Range (minute): 0 to 99; Continuous Run
    • Voltage (V): 120
  11. SNDWAY Digital Manometer Air Pressure
    Mulai

    Rp759.900

    SNDWAY Digital Manometer Air Pressure
    Deskripsi:
    SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
  12. FLUKE UltraSonic Industrial Imager
    Mulai

    Rp929.999.900

    FLUKE UltraSonic Industrial Imager
    Deskripsi:
    Includes : (2) Batteries, AC Power Supply, Case, Hand and Neck Strap, USB Cable
    atribut:
    • AC Frequency Response (kHz): 2 to 52
  13. ELMA ULTRASONICS Ultrasonic Cleaner
    Mulai

    Rp19.999.900

    ELMA ULTRASONICS Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
    atribut:
    • UNSPSC: 42281712
    • Auto Shutoff: Yes
    • Cleaning Mode: Degas; Heat; Sweep
    • Frequency (Hz): 37
    • Heated: Yes
    • Includes: Cover
    • Includes Timer: Yes
    • Maximum Temperature (°C): 80
    • Tank Material: Stainless Steel
    • Timer Range (minute): 1 to 30
    • Timer Style: Digital
    • Voltage (V): 110/120
  14. DK Sonic Digital Ultrasonic Cleaner with Heater
    Mulai

    Rp5.399.900

    DK Sonic Digital Ultrasonic Cleaner with Heater
    Deskripsi:
    - HEAVY DUTY AND MOISTURE-PROOFED: Inner tank, ultrasonic casing, cleaning basket, drainage, lid are made of SUS304, keeping ultrasonic cleaner away from corrosion, it enjoys longer service life compared to sonic cleaner that made of SUS201.- CONVENIENT SETTINGS AND SAFE USE: 10mins increase or decrease once if press and hold "Time +/-"; 10 degree increase or decrease once if press and hold "Temperature +/-"; Ultrasonic cleaner will stop automatically when there is no water; Heater will stop automatically if the temperature is higher than preset value.- AMAZING CLEANING PERFORMANCE: 28KHz is professional for surface cleaning and 40KHz is professional for intensive rinse such as blind holes and deep holes. Degas and heating function improve cleaning effect for oil and wax; High end transducers that will not cause abrasion to the inner tank.- USER-FRIENDLY WITH LED DISPLAY: Auto stand-by and sleep mode; High precision with digital display; Memory function and auto power off keeps you away from danger; Time and temperature can be reviewed clearly.- POWERFUL TRANSDUCER AND LARGE CAPACITY: 3 industrial strengthened transducers strengthen the ultrasonic power and make superior cleaning results. 6L big tank and integrated basket is perfect to hold items in place.> Fullwave(40KHz) for intensive rinse, semiwave(28KHz) for gross rinse> Auto stand-by, sleep, and wake-up by one key-press mode> Digital controller of high-precision and a long service-life
    atribut:
    • Application: Jewelry Industry, Medical, Dental, Laboratorium, etc
  15. CONSTANT Ultrasonic Thickness Gauge
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  16. AS ONE Ultrasonic Pipette Cleaner
    Mulai

    Rp6.199.900

    AS ONE Ultrasonic Pipette Cleaner
    Deskripsi:
    A water-soluble alkaline detergent type. Uses a basket rotation mechanism that enhances cleaning accuracy. Equipped with a reflux function to replace the cleaning solution in the pipette tube. Ultrasonic rinsing is also used for efficient rinsing in a short time. Pipettes up to 480mm can be used.
    atribut:
    • AS ONE Part Number: 4-025-02
    • Material: PVC (vinyl chloride resin)
    • Outer Diameter X Height H (mm X mm): 146×570
  17. LAB SAFETY SUPPLY Ultrasonic Cleaner
    Mulai

    Rp1.299.900

    LAB SAFETY SUPPLY Ultrasonic Cleaner
    Deskripsi:
    Unheated Ultrasonic Cleaners use high-frequency sound to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
    atribut:
    • UNSPSC: 42281712
    • Auto Shutoff: Yes
    • Frequency (kHz): 25
    • Heated: No
    • Includes Timer: No
    • Overall Depth (inch): 5
    • Overall Height (inch): 5
    • Overall Width (inch): 5-1/8
    • Tank Capacity (gal): 0.16
    • Tank Depth (inch): 2
    • Tank Height (inch): 2
    • Tank Material: Stainless Steel SUS304
    • Tank Width (inch): 3
    • Timer Range (minute): 0 to 3
    • Timer Style: None
Daftar Harga ultra sonic Terbaru March 2026
Jeken Ultrasonic CleanerRp2.599.900
RAYTECH Ultrasonic CleanerRp47.999.900
Tokyo Ultrasonic Engineering Ultrasonic Pipette CleanerRp92.999.900
King Da Jeng (KDJ) Double Union Ball ValveRp60.900
SNDWAY Ultrasonic Thickness GaugeRp2.299.900
GT Sonic Ultrasonic CleanerRp2.699.900
BAKU Ultrasonic Cleaner DigitalRp879.900
AND Digital Thickness GaugeRp20.999.900
AS ONE Ultrasonic DisperserRp94.999.900
BAKU Ultrasonic Cleaner DigitalRp749.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait