DK Sonic Ultrasonic Cleaner Digital with Heater (Mesin Cuci Ultrasonik)
#Grup produk P110447067
Sebelum PPN:
Rp6.199.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Application | Jewelry Industry, Medical, Dental, Laboratorium, etc |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- HEAVY DUTY AND MOISTURE-PROOFED: Inner tank, ultrasonic casing, cleaning basket, drainage, lid are made of SUS304, keeping ultrasonic cleaner away from corrosion, it enjoys longer service life compared to sonic cleaner that made of SUS201.
- CONVENIENT SETTINGS AND SAFE USE: 10mins increase or decrease once if press and hold "Time +/-"; 10 degree increase or decrease once if press and hold "Temperature +/-"; Ultrasonic cleaner will stop automatically when there is no water; Heater will stop automatically if the temperature is higher than preset value.
- AMAZING CLEANING PERFORMANCE: 28KHz is professional for surface cleaning and 40KHz is professional for intensive rinse such as blind holes and deep holes. Degas and heating function improve cleaning effect for oil and wax; High end transducers that will not cause abrasion to the inner tank.
- USER-FRIENDLY WITH LED DISPLAY: Auto stand-by and sleep mode; High precision with digital display; Memory function and auto power off keeps you away from danger; Time and temperature can be reviewed clearly.
- POWERFUL TRANSDUCER AND LARGE CAPACITY: 3 industrial strengthened transducers strengthen the ultrasonic power and make superior cleaning results. 6L big tank and integrated basket is perfect to hold items in place.
> Fullwave(40KHz) for intensive rinse, semiwave(28KHz) for gross rinse
> Auto stand-by, sleep, and wake-up by one key-press mode
> Digital controller of high-precision and a long service-life
- CONVENIENT SETTINGS AND SAFE USE: 10mins increase or decrease once if press and hold "Time +/-"; 10 degree increase or decrease once if press and hold "Temperature +/-"; Ultrasonic cleaner will stop automatically when there is no water; Heater will stop automatically if the temperature is higher than preset value.
- AMAZING CLEANING PERFORMANCE: 28KHz is professional for surface cleaning and 40KHz is professional for intensive rinse such as blind holes and deep holes. Degas and heating function improve cleaning effect for oil and wax; High end transducers that will not cause abrasion to the inner tank.
- USER-FRIENDLY WITH LED DISPLAY: Auto stand-by and sleep mode; High precision with digital display; Memory function and auto power off keeps you away from danger; Time and temperature can be reviewed clearly.
- POWERFUL TRANSDUCER AND LARGE CAPACITY: 3 industrial strengthened transducers strengthen the ultrasonic power and make superior cleaning results. 6L big tank and integrated basket is perfect to hold items in place.
> Fullwave(40KHz) for intensive rinse, semiwave(28KHz) for gross rinse
> Auto stand-by, sleep, and wake-up by one key-press mode
> Digital controller of high-precision and a long service-life
Feature
- Die casting stainless steel tank- Industrial grade integrated circuit
- 0-80°C temperature range
- 1-99 minutes working time
- Degassing and degreasing function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1vP110447067-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
