AS ONE Ultrasonic Pipette Cleaner

Sebelum PPN:
Rp6.499.900
Spesifikasi
AS ONE Part Number4-025-02
MaterialPVC (vinyl chloride resin)
Outer Diameter X Height H (mm X mm)146×570

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A water-soluble alkaline detergent type.
Uses a basket rotation mechanism that enhances cleaning accuracy.
Equipped with a reflux function to replace the cleaning solution in the pipette tube.
Ultrasonic rinsing is also used for efficient rinsing in a short time.
Pipettes up to 480mm can be used.
Warning
We do not deliver to private homes (single-family homes and collective housing).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait