Beli uhu polymax di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UHU Lem Stik
    Rating:
    100% of 100
    (18)
    Mulai

    Rp11.900

    UHU Lem Stik
    atribut:
    • Color: White; Transparent (After curing/drying)
    • Chemical Base: Modified starch
    • Acid Free: Yes
    • Consistency: Wax-like mass
    • Drying Time (s): 45
    • PH Value: Approx. 10.5
    • Solvent Free: Yes
    • Washable: Yes
  2. Dextone Silicon Sealant Tabung Sanitary
    Rating:
    90% of 100
    (2)
    Mulai

    Rp45.900

    Dextone Silicon Sealant Tabung Sanitary
    Deskripsi:
    Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.
    atribut:
    • Density (g/mL): 1
    • Elastisitas: 426%
    • Movement Capacity: 25%
    • Volume (ml): 300
    • Initial Dry Time (minute): 5-20
  3. UHU Glue All Purpose Adhesive (Lem Serbaguna)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    UHU Glue All Purpose Adhesive (Lem Serbaguna)
    atribut:
    • Color: Crystal Clear
    • Water Resistance: Good
    • Viscocity (mPa.s): 4400
    • Minimum Application Temperature (°C): 10
    • Maximum Temperature Resistance (°C): 70
    • Chemical Base: Polyvinyl Acetate
    • Drying Time (s): Approx. 60-120
    • Final Bond Strength (N/mm²): 7
    • Final Bond Strength After (hour): 24
    • Flash Point (°C): K1 (<21℃)
    • Moisture Resistance: Good
    • Solvent: Mixture of esters and alkohols
    • Viscosity: Medium Viscosity
    • Water Soluble: No
  4. Dextone Lem Silikon Serbaguna
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Dextone Lem Silikon Serbaguna
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Initial Dry Time (minute): 5-20
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
    • Volume (ml): 300
  5. Mitsuboshi Multi Polymax Belt 5M Type
    Mulai

    Rp579.900

    Mitsuboshi Multi Polymax Belt 5M Type
    Deskripsi:
    Machine dislike the vibration caused by deflection of the belt, and is suitable for use in the belt detachment prone vertical-axis drive (belt horizontal hook).
  6. Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp15.900

    Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Deskripsi:
    Dirt and stains easily removed.
    atribut:
    • Size (mmxyard): 45x12
  7. Sika Sikaboom AP High Yield Expanding Foam
    Mulai

    Rp319.900

    Sika Sikaboom AP High Yield Expanding Foam
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  8. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  9. Sikasil Multipurpose Silicone Weatherproofing Sealant
    Rating:
    80% of 100
    (1)
    Mulai

    Rp75.900

    Sikasil Multipurpose Silicone Weatherproofing Sealant
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  10. Mitutoyo Digimatic Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Mitutoyo Digimatic Indicator
    atribut:
    • Back Plate Specification: Flat
    • Display: 7-digit LCD, sign, analog bar, 2-color backlight
    • Indication error for the entire measuring range (mm): 0.004
    • Input/Output: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
    • Measuring Force (N): 2.3 or less
    • Measuring Range (mm): 50.8
    • Minimum Reading (mm): 0.0005, 0.001, 0.01
    • Power Supply: Variable Measuring Force Type Digimatic Micrometer
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repeatability (mm): 0.002
    • Response Speed: Unlimited
    • Return Error: (MPE)HMPE = 0.002
    • Return Error (mm): (MPE)HMPE = 0.002
    • Series: 543
    • Stem Diameter (mm): 8
  11. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  12. ALSEAL All Purpose Sealant
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    ALSEAL All Purpose Sealant
    Deskripsi:
    ALSEAL All Purpose Sealant is a general purpose acetoxy silicone sealant formulated for general purpose glazing and sealing applications where long term reliability is required. It will bond to form a durable, flexible, waterproof seal on many common wet area building materials. This elastomeric sealant is permanently elastic upon curing.Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metal/ plastic signs, glass block structures and as a bedding for marine hardware.
    atribut:
    • Color: Grey
    • Size (ml): 280
    • Density (g/mL): 0.95-0.98
    • Service Temperature (°C): Up to 150
    • Application Temperature (°C): -20 to 50
    • Curing System: Moisture curing, acetoxy
  13. 3M BX Protective Eyewear
    Mulai

    Rp119.900

    3M BX Protective Eyewear
    Deskripsi:
    Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.
    atribut:
    • Frame Material: plastic
    • Lens Material: Polycarbonate
    • Lens Coating: anti fog
    • Lens Marking: Z87+
    • Anti Fog Lens: Yes
    • Comfort Features: Adjustable length temples, Lens angle adjustment, Soft nose bridge
    • Eyewear Range: Value
    • Frame Color: Silver/Black
    • Frame Style/Type: Half-frame
    • Hard Coat Lens: No
    • Metal Detectable: No
    • Product Type: Safety Glasses
    • Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
    • Seal Type: No Seal
    • Splash Protection: No
    • Temple Color: Silver and Black
    • Temple Style: Adjustable length
    • UV Protection: 99.9%
  14. Kenko Lem Stik
    Rating:
    100% of 100
    (49)
    Mulai

    Rp2.900

  15. Dextone Perekat Epoksi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

    Dextone Perekat Epoksi
    atribut:
    • Mixing Ratio: 1:1
  16. VICTORY Food Box Solid Color
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    VICTORY Food Box Solid Color
    atribut:
    • Cap Color: Clear
  17. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga uhu polymax Terbaru March 2026
UHU Lem StikRp11.900
Dextone Silicon Sealant Tabung SanitaryRp45.900
UHU Glue All Purpose Adhesive (Lem Serbaguna)Rp13.900
Dextone Lem Silikon SerbagunaRp41.900
Mitsuboshi Multi Polymax Belt 5M TypeRp579.900
Hawaii tape Lakban Kain (Lakban Kain / Solasi)Rp15.900
Sika Sikaboom AP High Yield Expanding FoamRp319.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp62.900
Sikasil Multipurpose Silicone Weatherproofing SealantRp75.900
Mitutoyo Digimatic IndicatorRp14.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)