3M BX Protective Eyewear (Kacamata Safety)

Sebelum PPN:
Rp119.900
Spesifikasi
Frame Materialplastic
Lens MaterialPolycarbonate
Lens Coatinganti fog
Lens MarkingZ87+
Anti Fog LensYes
Comfort FeaturesAdjustable length temples, Lens angle adjustment, Soft nose bridge
Eyewear RangeValue
Frame ColorSilver/Black
Frame Style/TypeHalf-frame
Hard Coat LensNo
Metal DetectableNo
Product TypeSafety Glasses
Recommended ApplicationAssembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
Seal TypeNo Seal
Splash ProtectionNo
Temple ColorSilver and Black
Temple StyleAdjustable length
UV Protection99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.
Feature
- Sleek, contoured design combines style and function- Soft nose bridge offers pleasant extended wear- Adjustable length temples and lens angle allow for customized fit- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm

Ulasan Produk

Tidak ada ulasan