Beli tyre changer tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Mesin Pengganti Ban
    Mulai

    Rp20.999.900

    TEKIRO Mesin Pengganti Ban
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  2. GRIP ON TOOLS Parts Washer
    Mulai

    Rp5.299.900

    GRIP ON TOOLS Parts Washer
    Deskripsi:
    This tool has a heavy duty standard, this tool guarantees strength and durability when used to facilitate your work to clean hand tools and heavy spare parts.- For use with water based solvents- Self draining. Convenient removable work shelf. Parts basket for soaking small parts in solvent- Fusible link greatly reduces risk of fire hazards
  3. KRISBOW Mesin Pembuka Ban
    Mulai

    Rp19.999.900

    KRISBOW Mesin Pembuka Ban
    atribut:
    • Noise Level (dB): < 75
  4. GRIP ON TOOLS Semi Auto Tire Changer
    Mulai

    Rp15.999.900

    GRIP ON TOOLS Semi Auto Tire Changer
    atribut:
    • Motor Power (kW): 0.75/0.55/1.1
    • Power Supply (V): 220/400/110
    • Max. Wheel Diameter (inch): 38 (980mm)
    • Max. Wheel Width (inch): 13 (330mm)
    • Outside Clamping (inch): 10-18
    • Inside Clamping (inch): 12-20
    • Air Supply (bar): 8
    • Bead Breaker Force (kgs): 2500
    • Noise Level (dB): <70
    • Package Size (mm): 960x760x880
  5. Bullocks Part Washer
    Mulai

    Rp5.899.900

  6. FLY-SPEED Tire Changer
    Mulai

    Rp26.999.900

    FLY-SPEED Tire Changer
    atribut:
    • Frequency (Hz): 50-60
  7. BRIGHT Motorcycle Tyre Changer
    Mulai

    Rp21.999.900

    BRIGHT Motorcycle Tyre Changer
    atribut:
    • Outside clamp (mm): 152-610 (6-24inch)
    • Tyre Width (mm): 76-305 (3-12inch)
    • Working Air Pressure (bar): 8-10
    • Turnable Rotation Speed (rpm): 6.5
    • Power Supply (V): 220/380
    • Dimensions (mm): 980x760x950
    • Maximum Wheel Diameter (mm): 960
    • Net/Gross Weight (kg): 185/215
    • Noise Level (dB): <70
    • Power (kW): 0.75/1.1
  8. Wipro Tire Changer
    Mulai

    Rp20.999.900

    Wipro Tire Changer
    atribut:
    • Max. Wheel Width (inch): 14
    • Air Supply (bar): 45148
    • Motor Power (kW): 1.1
    • Noise Level (dBa): 70
    • Packing: Wood Case
    • Power Supply (V/Hz): 220/50
  9. WESTWARD Water Based Parts Washer
    Mulai

    Rp2.599.900

    WESTWARD Water Based Parts Washer
    Deskripsi:
    Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire.
    atribut:
    • Voltage (V): 120
    • Item: Water Based Parts Washer
    • For use with: Non-Flammable Water-Based Degreaser or Cleaning Agent
    • Resists: Corrosion
    • Standards: UL Pump
    • Work Light: No
  10. BRIGHT Truck Tire Changer
    Mulai

    Rp96.999.900

    BRIGHT Truck Tire Changer
    atribut:
    • Rim Diameter (inch): 14-26
    • Wheel Width (mm): 1000
    • Working Pressure (Bar): 130-150
    • Hydraulic Pump Motor Power (kW): 1.5
    • Voltage (V): 380
    • Dimensions (mm): 2100x1650x930
    • Frequency (Hz): 50
    • Maximum Wheel Diameter (mm): 1500
    • Net/Gross Weight (kg): 585/739
    • Noise Level (dB): <75
    • Phase: 3
  11. BRIGHT Car Tyre Changer
    Mulai

    Rp43.999.900

    BRIGHT Car Tyre Changer
    atribut:
    • Outside clamp (mm): 279-610 (11-24inch)
    • Inside Clamp (mm): 330-660 (13-26inch)
    • Tire Width (mm): 76-356 (3-14inch)
    • Working Air Pressure (bar): 8-10
    • Turnable Rotation Speed (rpm): 6.5
    • Dimensions (mm): 1200x920x1050
    • Maximum Wheel Diameter (mm): 1250
    • Net/Gross Weight (kg): 239/269
    • Noise Level (dB): <70
    • Power (kW): 0.75/1.1
    • Power Supply (V): 220/380
  12. IRC Ban Tubeless
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    IRC Ban Tubeless
    Deskripsi:
    Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
  13. HOFMANN Tire Changer Monty
    Mulai

    Rp62.999.900

    HOFMANN Tire Changer Monty
    atribut:
    • Maximum Tire Diameter (mm): 1000
    • Frequency (Hz): 50/60
  14. Giuliano Tire Changer
    Mulai

    Rp47.999.900

    Giuliano Tire Changer
    Deskripsi:
    Superautomatic tyre changer, suitable for car and motorcycle wheels having rim size from 10" to 24" (max. diameter 1000mm./39", max. wheel width 390mm./15"). Equipped with turtable double speed rotation system with pedal control
    atribut:
    • Operating Pressure (Bar/Psi): 10/145
  15. AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Blade
    Mulai

    Rp17.999.900

    AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Blade
    atribut:
    • Motor Power (kW): 0.75
    • Power Supply (V/Hz): 220/50
    • Max. Steel Width (mm): 360
    • Outside Clamping (mm): 225-504 (11-20.8inch)
    • Inside Clamping (mm): 300-545 (12-21.8inch)
    • Air Supply (bar): 6 to 10
    • Bead Breaker Force (kg): 2500
    • Maximum Wheel Diameter (mm): 960
    • Noise Level (dB): < 70
  16. WESTWARD Portable Parts Washer
    Mulai

    Rp1.299.900

    WESTWARD Portable Parts Washer
    atribut:
    • Voltage (V): 120
    • Item: Portable Parts Washer
    • Construction: Plastic
    • Filtration: Yes
    • For use with: Water Based Products
    • Output Frequency (Hz): 60
    • Temperature Range (°F): 32 to 95
    • Type: Water Pump
  17. Platinum Keramik Keramik Dinding 25x50 Carter Series (Wall Tile)
    Mulai

    Rp75.900

    Platinum Keramik Keramik Dinding 25x50 Carter Series (Wall Tile)
    atribut:
    • Size (cm): 25×50
    • Finish: Glossy
Daftar Harga tyre changer tekiro Terbaru March 2026
TEKIRO Mesin Pengganti BanRp20.999.900
GRIP ON TOOLS Parts WasherRp5.299.900
KRISBOW Mesin Pembuka BanRp19.999.900
GRIP ON TOOLS Semi Auto Tire ChangerRp15.999.900
Bullocks Part WasherRp5.899.900
FLY-SPEED Tire ChangerRp26.999.900
BRIGHT Motorcycle Tyre ChangerRp21.999.900
Wipro Tire ChangerRp20.999.900
WESTWARD Water Based Parts WasherRp2.599.900
IRC Ban Motor TubetypeRp159.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait