Beli tekiro tyre changer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Mesin Pengganti BanDeskripsi:TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgsatribut:
- Motor Power (kW): 0.75
- Max. Wheel Diameter (inch): 41
- Max. Wheel Width (inch): 14
- Clamping (inch): 6-24
- Air Supply (bar): 8
- Bread Breaker Force (Kgs): 2500
- GRIP ON TOOLS Parts WasherDeskripsi:This tool has a heavy duty standard, this tool guarantees strength and durability when used to facilitate your work to clean hand tools and heavy spare parts.- For use with water based solvents- Self draining. Convenient removable work shelf. Parts basket for soaking small parts in solvent- Fusible link greatly reduces risk of fire hazards
- KRISBOW Mesin Pembuka Banatribut:
- Noise Level (dB): < 75
- GRIP ON TOOLS Semi Auto Tire Changeratribut:
- Motor Power (kW): 0.75/0.55/1.1
- Power Supply (V): 220/400/110
- Max. Wheel Diameter (inch): 38 (980mm)
- Max. Wheel Width (inch): 13 (330mm)
- Outside Clamping (inch): 10-18
- Inside Clamping (inch): 12-20
- Air Supply (bar): 8
- Bead Breaker Force (kgs): 2500
- Noise Level (dB): <70
- Package Size (mm): 960x760x880
- FLY-SPEED Tire Changeratribut:
- Frequency (Hz): 50-60
- BRIGHT Motorcycle Tyre Changeratribut:
- Outside clamp (mm): 152-610 (6-24inch)
- Tyre Width (mm): 76-305 (3-12inch)
- Working Air Pressure (bar): 8-10
- Turnable Rotation Speed (rpm): 6.5
- Power Supply (V): 220/380
- Dimensions (mm): 980x760x950
- Maximum Wheel Diameter (mm): 960
- Net/Gross Weight (kg): 185/215
- Noise Level (dB): <70
- Power (kW): 0.75/1.1
- Wipro Tire Changeratribut:
- Max. Wheel Width (inch): 14
- Air Supply (bar): 45148
- Motor Power (kW): 1.1
- Noise Level (dBa): 70
- Packing: Wood Case
- Power Supply (V/Hz): 220/50
- WESTWARD Water Based Parts WasherDeskripsi:Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire.atribut:
- Voltage (V): 120
- Item: Water Based Parts Washer
- For use with: Non-Flammable Water-Based Degreaser or Cleaning Agent
- Resists: Corrosion
- Standards: UL Pump
- Work Light: No
- BRIGHT Truck Tire Changeratribut:
- Rim Diameter (inch): 14-26
- Wheel Width (mm): 1000
- Working Pressure (Bar): 130-150
- Hydraulic Pump Motor Power (kW): 1.5
- Voltage (V): 380
- Dimensions (mm): 2100x1650x930
- Frequency (Hz): 50
- Maximum Wheel Diameter (mm): 1500
- Net/Gross Weight (kg): 585/739
- Noise Level (dB): <75
- Phase: 3
- BRIGHT Car Tyre Changeratribut:
- Outside clamp (mm): 279-610 (11-24inch)
- Inside Clamp (mm): 330-660 (13-26inch)
- Tire Width (mm): 76-356 (3-14inch)
- Working Air Pressure (bar): 8-10
- Turnable Rotation Speed (rpm): 6.5
- Dimensions (mm): 1200x920x1050
- Maximum Wheel Diameter (mm): 1250
- Net/Gross Weight (kg): 239/269
- Noise Level (dB): <70
- Power (kW): 0.75/1.1
- Power Supply (V): 220/380
- IRC Ban TubelessDeskripsi:Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
- HOFMANN Tire Changer Montyatribut:
- Maximum Tire Diameter (mm): 1000
- Frequency (Hz): 50/60
- Giuliano Tire ChangerDeskripsi:Superautomatic tyre changer, suitable for car and motorcycle wheels having rim size from 10" to 24" (max. diameter 1000mm./39", max. wheel width 390mm./15"). Equipped with turtable double speed rotation system with pedal controlatribut:
- Operating Pressure (Bar/Psi): 10/145
- AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Bladeatribut:
- Motor Power (kW): 0.75
- Power Supply (V/Hz): 220/50
- Max. Steel Width (mm): 360
- Outside Clamping (mm): 225-504 (11-20.8inch)
- Inside Clamping (mm): 300-545 (12-21.8inch)
- Air Supply (bar): 6 to 10
- Bead Breaker Force (kg): 2500
- Maximum Wheel Diameter (mm): 960
- Noise Level (dB): < 70
- WESTWARD Portable Parts Washeratribut:
- Voltage (V): 120
- Item: Portable Parts Washer
- Construction: Plastic
- Filtration: Yes
- For use with: Water Based Products
- Output Frequency (Hz): 60
- Temperature Range (°F): 32 to 95
- Type: Water Pump
- Platinum Keramik Keramik Dinding 25x50 Carter Series (Wall Tile)atribut:
- Size (cm): 25×50
- Finish: Glossy
Daftar Harga tekiro tyre changer Terbaru March 2026
| TEKIRO Mesin Pengganti Ban | Rp20.999.900 |
| GRIP ON TOOLS Parts Washer | Rp5.299.900 |
| KRISBOW Mesin Pembuka Ban | Rp19.999.900 |
| GRIP ON TOOLS Semi Auto Tire Changer | Rp15.999.900 |
| Bullocks Part Washer | Rp5.899.900 |
| FLY-SPEED Tire Changer | Rp26.999.900 |
| BRIGHT Motorcycle Tyre Changer | Rp21.999.900 |
| Wipro Tire Changer | Rp20.999.900 |
| WESTWARD Water Based Parts Washer | Rp2.599.900 |
| IRC Ban Motor Tubetype | Rp159.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





































































































































































/ldP108359769-1.jpg)