Beli turning insert di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUMITOMO Diamond Indexable Turning Insert (Mata Pahat Bubut)atribut:
- UNSPSC: 23171618
- Measurement System: Fractional Inch
- SUMITOMO Triangle Turning Insert TBGT Carbideatribut:
- UNSPSC: 23171618
- YG1 Turning Inserts TNMG 60˚ Negativeatribut:
- Thickness (S) (mm): 4.76
- YG1 Turning Inserts DNMG 55˚ Negativeatribut:
- Inner Circle (IC) (mm): 12.7
- Length of edge cutting L(LE) (mm): 14
- EMC Solenoid Valve PU Series (Katup Solenoid)atribut:
- Series No.: PU220 Series
- Voltage (V): E2: AC220
- Working Medium: Air,water,oil
- Fluid Viscosity: 50 CST
- Working Pressure (Bar): 0-7
- Max. Pressure Resistance (Bar): 11
- Working Temperature (°C): -5~80
- Tungaloy External & Internal Turning Insert WNMGDeskripsi:Negative relief ang., M class, trigon insert, all-round chipbreaker for medium cuttingatribut:
- Dimension of Insert (Thickness): 4.76
- Min D.O.C.: 1
- Min. Turning Feed: 0.20
- Max. Turning Feed: 0.40
- Tungaloy External & Internal Turning Insert DCMT-PSDeskripsi:Positive 7degrees relief angle, M class, 55degrees rhombic insert, for finishing to medium cutting.atribut:
- Min D.O.C.: 0.50
- Max D.O.C.: 2.50
- Min. Turning Feed: 0.10
- Max. Turning Feed: 0.30
- WIDIA Triangle ( T ) Indexable Turning Insertatribut:
- UNSPSC: 23171618
- ANSI Code: TPHH3205L
- Chip-Breaker: Yes
- Chip-Breaker Style: On One Side
- Clearance Angle (°): 11
- Coating Process: PVD
- Corner Radius (inch): 0.007
- Cutting Application: Outside and Inside Diameter Turning
- Cutting Direction: Left Hand
- Cutting Edge Length (mm): 16.5
- Finish - Machining: TiN
- ISO Number: TPHH160302L
- Included Angle (°): 60
- Inscribed Circle (inch): 3/8
- Insert Code: TPHH32.5
- Insert Holding Type: 70° to 90° Countersink Hole
- Insert Style: TPHH
- Manufacturer Grade: CG5
- Material - Machining: Carbide
- Measurement System: Fractional Inch
- Number of Cutting Edges: 3
- Primary Material Application: Aluminium, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code: M; N; P; S
- Rake (°): 15
- Secondary Material Application: Cast Iron
- Secondary Material Application ISO Code: K
- Shape: Triangle
- Thickness (inch): 0.125
- Through Hole Inside Dia. (inch): 0.13
- monotaro Turning Insert Cnmgatribut:
- With/Without Hole: Yes
- Shape: Diamond 80 degrees
- Type: negative
- Socket Shape: Cylindrical hole
- Applicable Workpiece Materials: P Steel: P15 to P30
- Chip breaker: Double-sided MBG
- KENNAMETAL Turning Insert (Mata Pahat Bubut)Deskripsi:CNMG Turning Inserts80° Rhombic Insert Insert Grade KCM25(P25-P35)(M20-M30) A multilayer CVD coating comprised of TiN-MT-TiCN-Al2O3 layers over a tough, cobalt-enriched carbide substrate. This CVD-coated grade is designed for general-purpose machining of austenitic stainless steels at moderate speeds and feeds. KCM25 inserts offer an extraordinary combination of toughness, built-up edge resistance, and wear resistance in stainless steel applications.Chipbreaker: MP. Application MP - MediumChipbreaker: RP. Application RP - Roughing
- YG1 Turning Insert- Negative VNMG 35˚ Negativeatribut:
- Inner Circle (IC) (mm): 9525
- Length of edge cutting L(LE) (mm): 15.8
- Thickness (S) (mm): 4.76
- Sumitomo Electric Chip DNGG-SUDeskripsi:Material: Coated cermet. New ZX coat with excellent wear resistance. For high-speed cutting of general steel.atribut:
- Cutting Blade Length (mm): 15.5
- Clearance Angle (degree): 0
- Thickness (mm): 4.76
- Hole Shape: Cylindrical hole
- Corner Radius (mm): 0.4
- Chip breaker: Both sides
- Corner Height Tolerance (mm): ± 0.025
- Inscribed Circle Diameter (ɸ mm): 12.7
- Inscribed Circle Tolerance (mm): ± 0.025
- Shape: Diamond 55°
- Thickness Tolerance (mm): ± 0.13
- With or Without Breaker: Yes
- SUMITOMO CYCLO Drive Induction Motor 3 Phaseatribut:
- Mounting Style: Foot
- Type of Input: Gearmotor
- Number Of Poles (P): 4
- Output Speed (rpm): 1450
- Slow Speed Shaft Direction: Universal Direction
- Voltage (V): 220/380
- Tungaloy External & Internal Turning Insert DNMGDeskripsi:Negative relief ang., M class, 55deg rhombic insert, all-round chipbreaker for medium cuttingatribut:
- Dimension of Insert (Thickness): Insert Size
- Min D.O.C.: 1
- Max D.O.C.: 6
- Min. Turning Feed: 0.20
- Max. Turning Feed: 0.40
- monotaro Turning Insert TNMG (Mata Pahat Bubut)Deskripsi:A general-purpose insert tip used for medium cutting of P (steel).For medium cutting* Be sure to wear protective equipment when using the product as there is a risk of injury. * Do not use for any purpose other than its intended purpose. * The surface color of the product has changed, and the color will change in the future, but the specifications, functions, and quality of the product will not change.atribut:
- Applicable Workpiece Materials: P steel: P15 to P30
- Chip breaker: Both sides
- Clearance Angle (°): 0
- Cutting Blade Length (mm): 16
- Material: BG3020
- Shape: Equilateral triangle 60 °
- Socket Shape: Cylindrical hole
- Thickness (mm): 4.76
- Thickness Tolerance (mm): ±0.13
- Tolerance of Inscribed Circle (mm): ±0.05~0.15
- Type: Negative
- With Or Without Hole: Yes
- Tungaloy External & Internal Turning Insert SNMG-SHDeskripsi:Negative relief ang., M class, square insert, for medium to heavy cutting of stainless steelatribut:
- Min D.O.C.: 2
- Max D.O.C.: 6
- Min. Turning Feed: 0.30
- Max. Turning Feed: 0.60
- Sumitomo Electric Insert CSNBatribut:
- Cutting Blade Length (mm): 12.7 (+/- 0.07)
- Thickness (mm): 4.8(+/-0.025)
- Manufacturer Conventional Part Number: CSNB43MT
- Material: T250A
Daftar Harga turning insert Terbaru October 2026
| SUMITOMO Diamond Indexable Turning Insert (Mata Pahat Bubut) | Rp479.900 |
| YG1 Turning Inserts CNMG 80˚ Negative | Rp759.900 |
| SUMITOMO Triangle Turning Insert TBGT Carbide | Rp529.900 |
| YG1 Turning Inserts TNMG 60˚ Negative | Rp709.900 |
| YG1 Turning Inserts DNMG 55˚ Negative | Rp919.900 |
| EMC Solenoid Valve PU Series (Katup Solenoid) | Rp699.900 |
| Tungaloy External & Internal Turning Insert WNMG | Rp849.900 |
| Tungaloy External & Internal Turning Insert DCMT-PS | Rp589.900 |
| WIDIA Triangle ( T ) Indexable Turning Insert | Rp669.900 |
| monotaro Turning Insert Cnmg | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dsP109331496-1.jpg)




/0kP105383020-2.jpg)


%20Indexable%20Turning%20Insert/ggP109332592-1.jpg)

/lmP106942778-3.jpg)




/a3P114440363-15.jpg)
/hxP109065645-2.jpg)


/hjP111223631-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)