Beli tubular inside micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp2.499.900

    Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Hardened Steel
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  2. Insize Tubular Inside Micrometer
    Mulai

    Rp1.299.900

    Insize Tubular Inside Micrometer
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  3. Insize Digital Tubular Inside Micrometers
    Mulai

    Rp7.299.900

    Insize Digital Tubular Inside Micrometers
    Deskripsi:
    Micrometer head: 150-175mmGraduation: 0.001 mm/0.0005"Accuracy: (3+N+L/50)µm)n = number of rodsL = maximum measuring length (mm)Carbide measuring racesThe diameter of extension rods is 22mmIP65 dust/waterproofButton function: on/off, set, mm/inch, data transmitData outputAutomatic power offSupplied with setting standardsOptional accessory: data output cable (code 7315-31, 7302-30)
  4. Insize Digital Two Points/Three Points Internal Micrometers
    Mulai

    Rp8.899.900

    Insize Digital Two Points/Three Points Internal Micrometers
    Deskripsi:
    Resolution 0.001mm/0.00005" (resolution of 3127-275 and 3127-300 is 0.001mm/0.0001") IP65 dust/waterproofButtons: on/off, set, mm/inch, data transmit Data outputAutomatic power off Ratchet stopOptional accessary: data output cable (code 7315-31 page 4, 7302-30 page 12), setting ring (code 6312), micrometer stand and clamp (code 6301 and 6301-2)
    atribut:
    • Reading (mm): 0.001
  5. Insize Tubular Inside Micrometer Solid Rod Type
    Mulai

    Rp5.399.900

    Insize Tubular Inside Micrometer Solid Rod Type
    atribut:
    • Includes: Hard Plastic Case
    • Operation Type: Mechanical
    • Resolution: 0.001inch
    • Case Type: Plastic Case
    • Thimble Type: Plain
    • Contact Point Material: Carbide
    • Contact Point Shape: Curved
    • Inside Micrometer Type: Tubular Inside Micrometer
    • Lock Nut Type: Spindle Locking Nut
    • Movement of Screw (inch): 1
    • Number of micrometers: 1
    • Spindle: Curved
  6. Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Inch
    Mulai

    Rp2.599.900

    Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Inch
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Slow head travel helps provide fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
    • Technology: Mechanical
  7. Insize Tubular Inside Micrometer Plain Thimble 3222
    Mulai

    Rp10.999.900

    Insize Tubular Inside Micrometer Plain Thimble 3222
    atribut:
    • Includes: Hard Plastic Case
    • Operation Type: Mechanical
    • Resolution: 0.001inch
    • Case Type: Plastic Case
    • Minimum Measurement (inch): 2
    • Contact Point Material: Carbide
    • Contact Point Shape: Curved
    • Inside Micrometer Type: Tubular Inside Micrometer
    • Lock Nut Type: Spindle Locking Nut
    • Movement of Screw (inch): 1/2
    • Number of micrometers: 1
    • Rod Diameter (inch): 0.709
    • Spindle: Curved
    • Thimble Type: Plain
  8. STARRETT Mechanical Tubular-Rod Inside Micrometer
    Mulai

    Rp12.999.900

    STARRETT Mechanical Tubular-Rod Inside Micrometer
    atribut:
    • Item: Mechanical Tubular-Rod Inside Micrometer
    • Resolution (inch): 0.001
    • SPC Output: No
    • Inside Micrometer Type: Tubular Inside Micrometer
    • Case Included: Yes
    • Case Type: Padded Case
    • Contact Point Material: Steel
    • Included Certification: None
    • Operation Type: Mechanical
    • Rod Diameter (inch): 3/8
    • Thimble Type: Plain
  9. Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Mulai

    Rp1.699.900

    Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Deskripsi:
    The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Technology: Mechanical
    • Measuring Faces: Carbide tipped
  10. Insize Inside Micrometer
    Mulai

    Rp1.299.900

    Insize Inside Micrometer
    Deskripsi:
    These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
  11. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  12. Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Mulai

    Rp8.999.900

    Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
    atribut:
    • Units: Metric
    • Range (mm): 10.1-160
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.05
    • Measurable Minimum Hole Diameter (Ømm): 10
    • Remarks: Inside-groove type
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • IP Rating: IP67
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: NTD14G-P15M
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  13. Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Inch
    Mulai

    Rp4.699.900

    Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Inch
    atribut:
    • Type: Extension rod
    • Technology: Mechanical
    • Units: Inch
    • Measuring Faces: Carbide tipped
    • Graduation (inch): 0.001
    • Spindle feed error (inch): 0.00015
    • Travel of Micrometer Head (inch): 0.5
  14. Mitutoyo Bore Gage
    Mulai

    Rp3.299.900

    Mitutoyo Bore Gage
    Deskripsi:
    Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
  15. Mitutoyo Tubular Inside Micrometer Single Rod Type
    Mulai

    Rp2.899.900

    Mitutoyo Tubular Inside Micrometer Single Rod Type
    atribut:
    • Scale Interval (mm): 0.01
  16. KENTA Pistol Grip 3-Point Digital Bore Gauges Set
    Mulai

    Rp86.999.900

    KENTA Pistol Grip 3-Point Digital Bore Gauges Set
    Deskripsi:
    Incorporates an ergonomic pistol grip handle with advanced trigger action.Provide both speed of operation and a constant measuring pressure.For precision measurement of blind bores, grooves, threads etc.Each set consists of Digital Pistol Grip made by Bowers UK, heads andcalibration rings.
  17. Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Metric
    Mulai

    Rp3.199.900

    Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Carbide tipped
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  18. SK Inside Micrometer
    Mulai

    Rp4.999.900

    SK Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: Ratchet stop
    • Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
Daftar Harga tubular inside micrometer Terbaru January 2026
Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricRp2.499.900
Insize Tubular Inside MicrometerRp1.299.900
Insize Digital Tubular Inside MicrometersRp7.299.900
ASIMETO Digital Internal MicrometersRp6.499.900
Insize Digital Two Points/Three Points Internal MicrometersRp8.899.900
Insize Tubular Inside Micrometer Solid Rod TypeRp5.399.900
Mitutoyo Analog Tubular Inside Micrometer with Extension Rod InchRp2.599.900
Insize Tubular Inside Micrometer Plain Thimble 3222Rp10.999.900
STARRETT Mechanical Tubular-Rod Inside MicrometerRp12.999.900
Mitutoyo Analog Tubular Inside Micrometer Single Rod MetricRp1.699.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)