Mitutoyo Outside Micrometer Standard Set For External Measurement

Sebelum PPN:
Rp24.999.900 - Rp67.999.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Included AccessoriesEnglish proofreading certificate included
Measuring Force (N)5~10
Series103

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The frame is painted. Due to its standard and simple structure, it can be used in a wide range of applications. With constant pressure device
For precision measurement of outer diameter.
*The 0-25mm models of OMST-150B and OMST1-300B are ratchet thimble micrometers, and the other models are ratchet stop micrometers.
*For unaccompanied products, if you order by cash on delivery, it will be shipped the next day or later. [Products with proofreading documents cannot be canceled after ordering.] *Products with proofreading documents and traceability diagrams can be ordered online. Only.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on the calibration company standards based on the ISO9001 quality management system. Comes with a traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan