Beli pipe cutter ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Cutter Wheel
    Mulai

    Rp169.900

    RIDGID Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  2. RIDGID Powered Soil Pipe Cutter
    Mulai

    Rp24.999.900

    RIDGID Powered Soil Pipe Cutter
    atribut:
    • Catalog Number: 42878
    • Capacity Nominal Pipe Size (inch): 8
    • Capacity Nominal Pipe Size (mm): 200
    • Dimensions (cm): 45.72x20.32x7.62
    • Part Tool: P
  3. RIDGID Wide-Roll Heavy Duty Pipe Cutter
    Mulai

    Rp8.099.900

    RIDGID Wide-Roll Heavy Duty Pipe Cutter
    atribut:
    • Pipe Capacity (inch): 1/8 - 2
    • Pipe Capacity (mm): 3 - 50
    • Catalog Number: 32895
  4. RIDGID Pipe Cutter Wheel
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  5. RIDGID Press Snap Soil Pipe Cutter Kit
    Mulai

    Rp19.999.900

    RIDGID Press Snap Soil Pipe Cutter Kit
    Deskripsi:
    The Press Snap Soil Pipe Cutter expands the capabilities of RIDGID standard press tools by providing a fast and easy way to cut cast iron soil pipe. Without lengthy lever arms used by traditional soil pipe cutters, improved access is a snap. Simply connect the Press Snap cutter to a RIDGID press tool, wrap the chain around the pipe, and press.
    atribut:
    • Height (inch): 3
    • Width (inch): 17
    • Length (inch): 9
    • Compatibility: Attaches to all RIDGID Standard press tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340 or RP 350)
    • Capacity (inch): Cuts 1 1/2 to 4 no hub & service-weight soil pipe
    • Catalog Number: 34403R
    • For Pipe Size (In.): 1 1/2 to 4
    • Standard Kit: Press Snap Cutter, case and operator’s manual
  6. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp219.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  7. RIDGID Pipe Cutter
    Mulai

    Rp369.900

  8. RIDGID Stainless Steel Quick-Acting Tubing Cutter
    Mulai

    Rp2.799.900

    RIDGID Stainless Steel Quick-Acting Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 2 5/8
    • Capacity (mm): 6.0 - 67.0
    • Catalog Number: 31803
    • Standard Wheel: E-635
  9. Blue Eagle Chemical Cartridge
    Mulai

    Rp22.900

    Blue Eagle Chemical Cartridge
    atribut:
    • Use With: NP305, NP306
  10. INGCO Tube Pipe Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    INGCO Tube Pipe Cutter
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  11. GOSAVE Cartridge Chemical Filter
    Mulai

    Rp9.900

    GOSAVE Cartridge Chemical Filter
    Deskripsi:
    Filter/Cartridge untuk MASKER tipe 305 dan 306Filter ini cocok di gunakan untuk menyaring debu,asap,chemical,penyemprotan/pengecatan atau kegiatan lainnya yang membutuhkan perlindungan pernapasanPilihan Cartridge Tersedia di Toko KamiRC-203 (Untuk Pertikel Debu, Partikel Organic, Cat semprot, dan Kimia Kadar Rendah)
  12. TEKIRO Gunting Pipa
    Mulai

    Rp129.900

    TEKIRO Gunting Pipa
    atribut:
    • Size (mm): 42
  13. GOSAVE Catridge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    GOSAVE Catridge
    Deskripsi:
    - Chemical /respirator cartridge filter- For spray painting and organic vapors of low toxicity- Use with NP-305, NP-306 respirator
Daftar Harga pipe cutter ridgid Terbaru April 2026
RIDGID Heavy Duty Pipe CutterRp5.999.900
RIDGID Soil Pipe CutterRp18.999.900
RIDGID Cutter WheelRp169.900
RIDGID Hinged Pipe CutterRp24.999.900
RIDGID Powered Soil Pipe CutterRp24.999.900
RIDGID Wide-Roll Heavy Duty Pipe CutterRp8.099.900
RIDGID Pipe Cutter WheelRp279.900
RIDGID Press Snap Soil Pipe Cutter KitRp19.999.900
monotaro Tube Cutter (Pipe Cutter)Rp219.900
RIDGID Threading Machine (Mesin Senai)Rp98.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)