RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Capacity (inch)1/4 - 2 5/8
Capacity (mm)6.0 - 67.0
Catalog Number31803
Standard WheelE-635

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A contoured frame allows for easy alignment while adjusting the cutter to make a cut.
- Ergonomic knob allows for easy adjustments.
- Now includes X-CEL Knob for quicker cutting.
- Six individual bearings in the 15-SI and 35S and 12 in the 65S replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube.
- Specially designed Stainless Steel cutter wheel in 35S and 65S contains bearings in the hub, to decrease drag around the tube for a smoother cut.

Ulasan Produk

Tidak ada ulasan