RIDGID Press Snap Soil Pipe Cutter Kit (Pemotong Pipa)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Height (inch)3
Width (inch)17
Length (inch)9
CompatibilityAttaches to all RIDGID Standard press tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340 or RP 350)
Capacity (inch)Cuts 1 1/2 to 4 no hub & service-weight soil pipe
Catalog Number34403R
For Pipe Size (In.)1 1/2 to 4
Standard KitPress Snap Cutter, case and operator’s manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Press Snap Soil Pipe Cutter expands the capabilities of RIDGID standard press tools by providing a fast and easy way to cut cast iron soil pipe. Without lengthy lever arms used by traditional soil pipe cutters, improved access is a snap. Simply connect the Press Snap cutter to a RIDGID press tool, wrap the chain around the pipe, and press.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait